Shop All Structural Framing System Accessories
80/20
Joining Plate, 15 Series
Mfr # 4338-BLACK
Zoro # G7104325
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum 6105-T5
- For Use With 15 Series
- Series 15 Series
- Finish Anodized
- Width (In.) 2 4/5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 80/20
- MFR # 4338-BLACK
- Zoro # G7104325
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Width (In.) | 2 4/5 in |
Overall Width | 2 13/16 in |
Mounting Hole Diameter | 21/64 in |
Overall Height | 3 in |
For Slot Width | 21/64 in |
Overall Length | 3 in |
Details
Item | Inside-Corner Bracket |
Material | Aluminum 6105-T5 |
For Use With | 15 Series |
Series | 15 Series |
Finish | Anodized |
Number of Mounting Holes | 8 |
Connector Type | Inside-Corner Bracket |
Product Type | Gusseted Inside-Corner Bracket |
Inside Corner Bracket Style | Gusseted |
Color | Black |
System of Measurement | Inch |
Description
Gusseted Inside-Corner Bracket, Black, Anodized, Number of Mounting Holes 8, Overall Height 3 in, 21/64 in, Overall Length 3 in, Overall Width 2 13/16 in, Aluminum 6105-T5, Inside Corner Bracket Style Gusseted, 15 Series, System of Measurement Inch, Inside-Corner Bracket, For Slot Width 21/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 4-Sided Pegboard Rotating Tower Floor Rack Panel Size: 4"W x 60"H (700225-BLK)
- STRUCTURAL PLASTICS Freestanding Plastic Shelving Unit, Open Style, 24 in D, 48 in W, 75 in H, 4 Shelves, Black (S4824x4)
- DEE ZEE Not DOT Approved For Transport Of Fuel Or Flammable Liquids (DZ92556B)
- HOLLAENDER Structural Pipe Fitting, Rectangular Flange, Aluminum, 1.25 in Pipe Size, 32510 lb Tensile Strength (46-7)
- 80/20 Econ T-Nut, 5/16-18 Thread, 15 S (3278)
- 80/20 Corner Connector, 2 Way, Width 1 In. (9220)
- 80/20 Joining Plate 7 Hole 90 Degree 10 S (4152)
- 80/20 Slotted Corner Bracket 2 Hole 42mm (14092)
- 80/20 8 Hole Inside Gusset (40-4338)
- 80/20 Slam Latch W/O Key Die Cast Zinc Pc Blk (12147)
- FATH Hammer Nut, Fath, 15 / 40 Series, PK4 (096H08615)
- 80/20 Structural Framing System Accessories