Shop All Structural Framing System Accessories
80/20
Joining Plate, 15 Series
Mfr # 4307-BLACK
Zoro # G2108401
original price:
$10.25
14% off
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum 6105-T5
- For Use With 15 Series
- Series 15 Series
- Finish Anodized
- Width (In.) 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 80/20
- MFR # 4307-BLACK
- Zoro # G2108401
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Width (In.) | 1 1/2 in |
For Slot Width | 21/64 in |
Overall Length | 1/4 in |
Mounting Hole Diameter | 21/64 in |
Overall Width | 1 1/2 in |
Overall Height | 3 in |
Details
Item | Joining Plate |
Material | Aluminum 6105-T5 |
For Use With | 15 Series |
Series | 15 Series |
Finish | Anodized |
Number of Mounting Holes | 2 |
Inside Corner Bracket Style | Straight |
Color | Black |
Product Type | Straight Flat Plate |
System of Measurement | Inch |
Connector Type | Flat Plate |
Description
Straight Flat Plate, Black, Anodized, Number of Mounting Holes 2, Overall Height 3 in, 21/64 in, Overall Length 1/4 in, Overall Width 1 1/2 in, Aluminum 6105-T5, Inside Corner Bracket Style Straight, 15 Series, System of Measurement Inch, Flat Plate, For Slot Width 21/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 30 lb Hang & Stack Storage Bin, Polypropylene, 4 1/8 in W, 4 in H, 10 7/8 in L, Green (QUS224GN)
- ECONOCO 4-Way Rack Hi-Capacity, Chrome (K80)
- GLOBAL INDUSTRIAL Hotel Safe Electronic Lock w/Card Slot, Keyed Differently, Off White, 15Wx10Dx7H (493383)
- STEEL KING Pallet Rack Starter Kit, Steel (BCF3L361443L096S)
- 80/20 Blk 40S 4 Hole Inside Gusset Crnr Brkt (40-4334-BLACK)
- 80/20 Pivot Joint, 2 Hole 10 / 25 Series (14011)
- 80/20 Plastic Hinge, For 40 Series Plastic (12126)
- 80/20 Deadbolt Latch 90 Degree 45 Series (45-2107)
- 80/20 Slotted Corner Bracket 2 Hole 39mm (14075)
- 80/20 Panel Mount Block 1/4 Turn M6 Slot8 (14143)
- 80/20 Drop-in T-Stud, 15, 40 Series, Zinc (13144)
- 80/20 Structural Framing Systems