Shop All Structural Framing System Accessories
80/20
Joining Plate, 15 Series
Mfr # 4304-BLACK
Zoro # G9695935
product price: $14.85
/ea
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum 6105-T5
- For Use With 15 Series
- Type Corner Bracket
- Series 15 Series
- Finish Anodized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 4304-BLACK
- Zoro # G9695935
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Length | 2.810" |
Width (In.) | 2 4/5 in |
Height (In.) | 3" |
Overall Length | 3 in |
Mounting Hole Diameter | 21/64 in |
Overall Height | 3 in |
For Slot Width | 21/64 in |
Overall Width | 2 13/16 in |
Details
Item | Inside-Corner Bracket |
Material | Aluminum 6105-T5 |
For Use With | 15 Series |
Type | Corner Bracket |
Series | 15 Series |
Finish | Anodized |
Number of Open Slots | 8 |
Product Type | Inside-Corner Bracket |
Connector Type | Inside-Corner Bracket |
System of Measurement | Inch |
Color | Black |
Number of Mounting Holes | 8 |
Inside Corner Bracket Style | Standard |
Description
Inside-Corner Bracket, Black, Anodized, Number of Mounting Holes 8, Overall Height 3 in, 21/64 in, Overall Length 3 in, Overall Width 2 13/16 in, Aluminum 6105-T5, Inside Corner Bracket Style Standard, 15 Series, System of Measurement Inch, Inside-Corner Bracket, For Slot Width 21/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Right Hand 90 Degree Pivot Bracket 25 S (25-4137)
- METRO Wire Shelving Unit, 18"D x 60"W x 63"H, 4 Shelves, Chrome (A366C)
- PLANO Adjustable Compartment Box with 13 to 45 compartments, Plastic, 2 3/4 in H x 9 in W (470000)
- CPP S100x8 Female Buttress x 2 Female NPT Pipe Thread, HFFM/32U/027 (B700415)
- 80/20 End Cap, Black, 1575 (2036)
- 80/20 Uv Wire Ties, Black, 11", 50lb., PK100 (2892)
- 80/20 Top Mount Pad With Brake Hole 10 S (6798)
- 80/20 Joining Plate, 90 Degree 5 Hole 10 Series (4151-BLACK)
- 80/20 Tee Joining Plate 8 Hole 25 S (25-4155)
- 80/20 Square Tri Corner 15 S (4442)
- 80/20 Left Hand, Econ Lift Off Hinge, Long 10 S (2831)
- 80/20 Structural Framing Systems