Shop All Aluminum Extrusions
80/20
Joining Plate, 15 Series
Mfr # 4303-BLACK
Zoro # G2847586
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.810"
- Width (In.) 2 4/5 in
- Type Corner Bracket
- Material Aluminum 6105-T5
- Finish Anodized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 4303-BLACK
- Zoro # G2847586
- Country of Origin United States
- Category Aluminum Extrusions
Dimensions
Length | 2.810" |
Width (In.) | 2 4/5 in |
Height (In.) | 1-1/2" |
Overall Length | 1 1/2 in |
Mounting Hole Diameter | 21/64 in |
Overall Width | 2 13/16 in |
Overall Height | 1 1/2 in |
For Slot Width | 21/64 in |
Details
Type | Corner Bracket |
Material | Aluminum 6105-T5 |
Finish | Anodized |
Number of Open Slots | 4 |
For Use With | 15 Series |
Series | 15 Series |
Item | Inside-Corner Bracket |
System of Measurement | Inch |
Inside Corner Bracket Style | Wide |
Product Type | Wide Inside-Corner Bracket |
Color | Black |
Connector Type | Inside-Corner Bracket |
Number of Mounting Holes | 4 |
Description
Wide Inside-Corner Bracket, Black, Anodized, Number of Mounting Holes 4, Overall Height 1 1/2 in, 21/64 in, Overall Length 1 1/2 in, Overall Width 2 13/16 in, Aluminum 6105-T5, Inside Corner Bracket Style Wide, 15 Series, System of Measurement Inch, Inside-Corner Bracket, For Slot Width 21/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSI-PLAST Nesting Container, Blue, Polyethylene, 18 in L, 13 in W, 6 1/8 in H, 0.58 cu ft Volume Capacity (39808)
- WILTON Jaw Inserts, PR (2903280)
- AZAR DISPLAYS 125-Piece Pegboard Organizer Kit (2 - 24"x24") (900988-BLK)
- ZORO SELECT Workbench Top, Butcher Block, 60x30 in. (4TW44)
- 80/20 T-Slotted Extrusion, 15S, 72 Lx1.5 In H (1515-LITE-72)
- 80/20 Extrusion, Boltless, 72 In L, 1 In W (9000-72)
- 80/20 Access Hole Drill 7.1mm Jig For 40-8080 (40-6135)
- 80/20 T-Slot Framing System, 17/64"Bore dia. (3060-120)
- 80/20 T-Slotted Extrusion, 10S, 97 Lx1 In H (1010-97)
- 80/20 Framing Extrusion, T-Slotted, 15 Series (1530-48)
- SIMPSON STRONG-TIE Simpson Strong Tie H1Z H1Z Hurricane Tie (747913)
- 80/20 Structural Framing Systems