Shop All Structural Framing System Accessories
80/20
Joining Plate, 15 Series
Mfr # 4302-BLACK
Zoro # G1816705
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum 6105-T5
- For Use With 15 Series
- Type Corner Bracket
- Series 15 Series
- Finish Anodized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 4302-BLACK
- Zoro # G1816705
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Length | 1-1/2" |
Width (In.) | 1 3/10 in |
Height (In.) | 1-1/2" |
For Slot Width | 21/64 in |
Overall Length | 1 1/2 in |
Overall Height | 1 1/2 in |
Mounting Hole Diameter | 21/64 in |
Overall Width | 1 5/16 in |
Details
Item | Inside-Corner Bracket |
Material | Aluminum 6105-T5 |
For Use With | 15 Series |
Type | Corner Bracket |
Series | 15 Series |
Finish | Anodized |
Number of Open Slots | 2 |
Number of Mounting Holes | 2 |
Inside Corner Bracket Style | Standard |
Connector Type | Inside-Corner Bracket |
System of Measurement | Inch |
Color | Black |
Product Type | Inside-Corner Bracket |
Description
Inside-Corner Bracket, Black, Anodized, Number of Mounting Holes 2, Overall Height 1 1/2 in, 21/64 in, Overall Length 1 1/2 in, Overall Width 1 5/16 in, Aluminum 6105-T5, Inside Corner Bracket Style Standard, 15 Series, System of Measurement Inch, Inside-Corner Bracket, For Slot Width 21/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Large, adjustable opening, compartment box, sold individualy (131-95-RSC-IND)
- PRO-LINE Grounding Kit, 6 W x 8 D x 3 H (SGK-J2/FL)
- BOSCH Tool Organizer with 1 compartments, Plastic, 4" H x 13 1/2 in W (L-RACK-S)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4 1/8 in W, 6 in H, 23 5/8 in L, Yellow (QSB205YL)
- 80/20 Pivot Arm, 0 Degree, For 15S (4397)
- 80/20 M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 25 mm L (75-3636)
- 80/20 Panel Mount Block 1/4 Turn 1/4-20 Slot8 (14186)
- 80/20 Center Tap Base Plate, M10, 30 Series (14037)
- 80/20 Joining Plate, 10 Series (2567)
- 80/20 Standard 1.8 Constant Friction Hinge Blk (12080)
- 80/20 Cable/Tube Clip 1/4 Turn Nylon Blk (12321)
- 80/20 Structural Framing System Accessories