Shop All Structural Framing System Accessories
80/20
Joining Plate, 15 Series
Mfr # 2535
Zoro # G7150394
product price: $36.15
/ea
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum 6105-T5
- For Use With 15 Series
- Series 15 Series
- Finish Anodized
- Width (In.) 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 2535
- Zoro # G7150394
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Width (In.) | 1 in |
Overall Length | 12 in |
Overall Width | 1 1/2 in |
For Slot Width | 21/64 in |
Overall Height | 1 1/2 in |
Details
Item | Support |
Material | Aluminum 6105-T5 |
For Use With | 15 Series |
Series | 15 Series |
Finish | Anodized |
Inside Corner Bracket Style | 45 Degrees Angle |
Connector Type | Joining Plate |
Product Type | 45 Degrees Support |
Includes Fasteners | Yes |
Color | Gray |
Fastener Mounting Type | Slide-In |
Number of Mounting Holes | 2 |
System of Measurement | Inch |
Includes | Socket Head Cap Screws, T-Nuts, Washers |
Description
45 Degrees Support, Gray, Anodized, Number of Mounting Holes 2, Overall Height 1 1/2 in, Slide-In, Overall Length 12 in, Overall Width 1 1/2 in, Aluminum 6105-T5, Inside Corner Bracket Style 45 Degrees Angle, Includes Fasteners Yes, 15 Series, System of Measurement Inch, Joining Plate, For Slot Width 21/64 in, Includes Socket Head Cap Screws, T-Nuts, Washers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOREX Interlocking Storage Bin, Plastic, 5.3 in W, 7 in H, 14.3 in L, Blue, 6 PK (STX71101U06C)
- AKRO-MILS 200 lb Storage Bin, Plastic, 12 3/8 in W, 12 in H, 20 in L, Red (30282RED)
- AKRO-MILS Plastic Tip-Out Bin Beige (06704)
- ZORO SELECT Drum Vent Adaptor, 3/4-2 In (08181)
- 80/20 Inside Crnr Gusset Crnr Brkt, 4 Hole 10S (4136-BLACK)
- 80/20 Drop In T-Nut 5/16-18 (13124)
- 80/20 Black 15 S Aluminum Hinge (2085-BLACK)
- 80/20 End Cap W/Push-In Fastener Black 40 S (40-2030)
- 80/20 Left Hand Pivot Assembly W/L-Handle 10 S (4139)
- 80/20 Roll Pin Guide/Punch 5/16-18 (6117)
- 80/20 Flanged Hex Nut, 30 Series, Zinc (14156)
- 80/20 Structural Framing System Accessories