Shop All Structural Framing System Accessories
80/20
Joining Plate, 12 Hole, 90 Deg, For 10S
Mfr # 4128
Zoro # G3351975
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum 6105-T5
- For Use With 1010, 1020
- Series 10 Series
- Finish Anodized
- Overall Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 4128
- Zoro # G3351975
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Overall Width | 4 in |
For Slot Width | 17/64 in |
Overall Height | 4 in |
Mounting Hole Diameter | 1/4 in |
Overall Length | 3/16 in |
Details
Item | Joining Plate |
Material | Aluminum 6105-T5 |
For Use With | 1010, 1020 |
Series | 10 Series |
Finish | Anodized |
Color | Silver |
Connector Type | Joining Plate |
Inside Corner Bracket Style | 90 Degrees Angle |
Product Type | 90 Degrees Angled Flat Plate |
Joining Plate Style | 90 Degrees Angled |
Number of Mounting Holes | 12 |
System of Measurement | Inch |
Description
90 Degrees Angled Flat Plate, Silver, Anodized, Number of Mounting Holes 12, Overall Height 4 in, 1/4 in, Overall Length 3/16 in, Overall Width 4 in, Aluminum 6105-T5, Inside Corner Bracket Style 90 Degrees Angle, 10 Series, System of Measurement Inch, Joining Plate, Joining Plate Style 90 Degrees Angled, For Slot Width 17/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR PLUS Blue Insulated Pallet Cover, 40" W, 72" D, 48" L (IC-58HWT)
- ECONOCO Slatwall Merchandiser, Matte, White (WDSWH48WH)
- FIREKING Data Safe, 3 Hour, 7.9 cu.ft. Capacity (DM4420-3)
- ADVANCE TABCO Stainless Steel Wall Shelf, 11-1/8"D x 24"W x 9-1/2"H, Silver (WS-KD-24-GR)
- 80/20 Joining Plate, 15 Series (4301-BLACK)
- 80/20 Deluxe Leveling Foot, For 25 & 40 Series (65-2200)
- 80/20 Panel Retainer, 10 Series, Width 1 In. (2496)
- 80/20 Cheater Pipe (6005)
- 80/20 Anodize Breaker (12328)
- 80/20 T-Slot Framing System, Single, 8 ft, Clear (1515-96)
- 80/20 Butt Fastener Assembly, 25 Series (25-3369)
- 80/20 Structural Framing System Accessories