Shop All Structural Framing System Accessories
80/20
Joining Plate, 10 Series
Mfr # 4107-BLACK
Zoro # G8560456
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum 6105-T5
- For Use With 10 Series
- Series 10 Series
- Finish Anodized
- Width (In.) 9/10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 4107-BLACK
- Zoro # G8560456
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Width (In.) | 9/10 in |
Overall Length | 3/16 in |
Overall Height | 2 in |
Mounting Hole Diameter | 1/4 in |
For Slot Width | 17/64 in |
Overall Width | 7/8 in |
Details
Item | Joining Plate |
Material | Aluminum 6105-T5 |
For Use With | 10 Series |
Series | 10 Series |
Finish | Anodized |
Product Type | Straight Flat Plate |
Connector Type | Flat Plate |
Inside Corner Bracket Style | Straight |
System of Measurement | Inch |
Number of Mounting Holes | 2 |
Color | Black |
Description
Straight Flat Plate, Black, Anodized, Number of Mounting Holes 2, Overall Height 2 in, 1/4 in, Overall Length 3/16 in, Overall Width 7/8 in, Aluminum 6105-T5, Inside Corner Bracket Style Straight, 10 Series, System of Measurement Inch, Flat Plate, For Slot Width 17/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL KING Upright Frame, Teardrop, Roll Formed Style, 96 in H, 3 in W, 36 in D, Vista Green (RTFAG036096F01VG)
- 80/20 Inside Corner Bracket 3 Hole 10 S (4176)
- JUSTRITE Drum Gauge-5" Length (08530)
- KRUEGER Therma Level Gauge, 96"D, 12" Extn, 2"NPT (H-2-96-12)
- 80/20 Roll In T-Nut W/ Ball Spring Sa M8 (13035)
- 80/20 Cabinet Handle, Aluminum 5", Natural (2885)
- 80/20 Mesh Panel Retainer, 10 Series, 1 In. (2491)
- 80/20 Ins Crn Brkt 2 Hole 43X43 Znc Pltd Steel (14120)
- 80/20 Grab Door Catch/Keeper 1.4Kg Pull Force (65-2069)
- 80/20 Double Ball Catch, Nylon, Black (12019)
- FAZTEK Joining Plate, 4 Hole (10JP4213)
- 80/20 Structural Framing System Accessories