Shop All Structural Framing System Accessories
80/20
Joining Plate, 10 Series
Mfr # 2570
Zoro # G6457945
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 6105-T5 Aluminum
- For Use With 10 Series
- Series 10 Series
- Finish Anodized
- Width (In.) 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 80/20
- MFR # 2570
- Zoro # G6457945
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Width (In.) | 1 in |
Overall Length | 12 in |
For Slot Width | 17/64 in |
Overall Width | 1 in |
Overall Height | 1 in |
Details
Item | Support |
Material | 6105-T5 Aluminum |
For Use With | 10 Series |
Series | 10 Series |
Finish | Anodized |
Inside Corner Bracket Style | 45 Degrees Angle |
Number of Mounting Holes | 2 |
Fastener Mounting Type | Slide-In |
Connector Type | Joining Plate |
Includes | Socket Head Cap Screws, T-Nuts, Washers |
System of Measurement | Inch |
Product Type | 45 Degrees Support |
Includes Fasteners | Yes |
Color | Gray |
Description
45 Degrees Support, Gray, Anodized, Number of Mounting Holes 2, Overall Height 1 in, Slide-In, Overall Length 12 in, Overall Width 1 in, Aluminum 6105-T5, Inside Corner Bracket Style 45 Degrees Angle, Includes Fasteners Yes, 10 Series, System of Measurement Inch, Joining Plate, For Slot Width 17/64 in, Includes Socket Head Cap Screws, T-Nuts, Washers
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Fixed Work Table, Steel, 48" W, 30" D (MTH1-3048-36)
- CRAWFORDS Crawford Sliding 8Tool Organizer 36" 36360 (7001811)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 8 Shelves, Blue (QSBU-240BL)
- DURHAM MFG Compartment Drawer with 24 compartments, Steel (202-95-D919)
- 80/20 5 Hole Tee Joining Plate (45-4340)
- 80/20 Roll In T-Nut W/Spring Leaf Sa 1/4-20 (13038)
- 80/20 Access Hole Jig, 10 Series, Width 1 In. (6131)
- 80/20 Slotted 4 Hole Inside Corner Bracket 15S (4290)
- 80/20 End Cap, For 1010, PK2 (2015-2)
- 80/20 Long Double Anchor, T- Nut, 10S, 10-32 (3086)
- 80/20 Roll In T-Nut Sa M8 (13062)
- 80/20 Structural Framing System Accessories