Shop All Structural Framing System Accessories
80/20
Joining Plate, 10 Series
Mfr # 2567
Zoro # G6924267
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum 6105-T5
- For Use With 10 Series
- Series 10 Series
- Finish Anodized
- Width (In.) 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 80/20
- MFR # 2567
- Zoro # G6924267
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Width (In.) | 1 in |
Overall Height | 1 in |
Overall Length | 12 in |
For Slot Width | 17/64 in |
Overall Width | 2 in |
Details
Item | Support |
Material | Aluminum 6105-T5 |
For Use With | 10 Series |
Series | 10 Series |
Finish | Anodized |
Includes Fasteners | Yes |
Includes | Socket Head Cap Screws, T-Nuts, Washers |
Number of Mounting Holes | 4 |
Fastener Mounting Type | Slide-In |
Color | Gray |
Product Type | 45 Degrees Support |
System of Measurement | Inch |
Connector Type | Joining Plate |
Inside Corner Bracket Style | 45 Degrees Angle |
Description
45 Degrees Support, Gray, Anodized, Number of Mounting Holes 4, Overall Height 1 in, Slide-In, Overall Length 12 in, Overall Width 2 in, Aluminum 6105-T5, Inside Corner Bracket Style 45 Degrees Angle, Includes Fasteners Yes, 10 Series, System of Measurement Inch, Joining Plate, For Slot Width 17/64 in, Includes Socket Head Cap Screws, T-Nuts, Washers
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 T-Slot Cover, 15 Series, Width 1/2 In. (2109)
- TENNSCO Metal Dividers, 8 x 4-1/4 In. (BXD-8)
- STEEL KING Beam, Teardrop, Roll Formed Style, 3-11/16" H, 108 in W, 2 7/16 in D, Orange (SBRUM350108P)
- METRO Wire Shelf 24"x18", Chrome Plated (1824NC-4)
- 80/20 Joining Plate, 15 Series (4336-BLACK)
- 80/20 Tool Hanger 25 S (25-2099)
- 80/20 Lft Hand Pivot Brkt, 0 Deg, W/L-Handle (4339-BLACK)
- 80/20 Standard Drop-In T-Nut M6 45 Series (13129)
- 80/20 Swivel Foot Threaded Stem, 5/16-18X1.5" (12246)
- 80/20 M5 Ball End T-Handle Hex Wrench (65-6108)
- 80/20 Top Mount Pad With Brake Hole 15 S (6898)
- 80/20 Structural Framing Systems