Shop All Hex Nuts
80/20
Jam Nut, M10-1.50, Steel, Zinc Plated
Mfr # 19-1065
Zoro # G0819012
product price: $0.39
/ea
Sold in multiples of 21 for $8.19
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Series Metric
- Finish Zinc Plated
- Hex Width 16.87 mm
- Standards DIN 934
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | M10-1.50 |
Hex Width | 16.87 mm |
Details
Item | Jam Nut |
Material | Steel |
Series | Metric |
Finish | Zinc Plated |
Standards | DIN 934 |
System of Measurement | Metric |
Thickness | 7.82mm |
Weight | 0.023 |
Description
M10 X 1.5 Jam Hex Nut Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 x 1-1/2 in Phillips Flat Machine Screw, Plain Brass, 50 PK (U48300.025.0150)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1/2 in, Black Steel Flat Head Torx Drive, 40 PK (36921)
- ZORO SELECT Split Lock Washer, For Screw Size 5/16 in Alloy Steel, Zinc Yellow Finish, 1500 PK (31WS8)
- L.H. DOTTIE Sheet Metal Screw, #10 x 2 in, Zinc Plated Steel Wafer Head Square Drive, 50 PK (KWDD102)
- 80/20 Hex Nut, M6-1.00, Stainless Steel, Plain (17-6065)
- 80/20 Hex Nut, 5/16-18, Stainless Steel, Plain (3657)
- 80/20 Hex Nut, 1/4"-20, Stainless Steel, Plain (3656)
- 80/20 Hex Nut, M8-1.25, Steel, Zinc Plated (11-8065)
- MOTORMITE Hex Nut, M12-1.75, Class 8 (44062)
- ZORO SELECT Hex Nut, 3/8"-24, Steel, Grade 8, Black Oxide, 1/2 in Ht, 25 PK (U11095.037.0001)
- ZORO SELECT Hex Nut, 1-1/8"-12, Steel, Grade 8, Zinc Yellow, 31/32 in Ht, 5 PK (U04181.112.0002)
- 80/20 Hex Nuts