Shop All Hex Nuts
80/20
Jam Nut, 1/2"-13, Steel, Zinc Plated
Mfr # 3709
Zoro # G0804960
Sold in multiples of 27 for $7.29
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/2"-13
- Material Steel
- Series Fractional
- Finish Zinc Plated
- Hex Width 0.743 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Thread Size | 1/2"-13 |
Hex Width | 0.743 in |
Details
Item | Jam Nut |
Material | Steel |
Series | Fractional |
Finish | Zinc Plated |
Standards | ANSI/ASME B18.2.2 |
System of Measurement | Inch |
Weight | 0.035 |
Thickness | .437" |
Description
Jam Hex Nut Zinc,1/2-13
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS Set Screws, Cup Point, M16-2.0 x 50mm, Alloy Steel, Hex Socket, , 10PK (911097-10)
- TITAN INDUSTRIAL SUPPLY 3/4 in. Grade 5 Lock Washer-Zinc (T34LWZ5)
- CSH Deck Screw, #7 x 1-1/2 in, Steel, Washer Head, Square Drive, 5000 PK (0.RWSF07112P17)
- MIDWEST FASTENER M4-0.70 x 35 mm Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (55057)
- 80/20 Hex Nut, 5/16-18, Stainless Steel, Plain (3657)
- 80/20 Hex Nut, 1/4"-20, Stainless Steel, Plain (3656)
- 80/20 Hex Nut, M8-1.25, Steel, Zinc Plated (11-8065)
- 80/20 Hex Nut, M6-1.00, Stainless Steel, Plain (17-6065)
- ZORO SELECT Hex Nut, M2.5-0.45, Steel, Class 6, Zinc Plated, 2 mm Ht, 100 PK (HN46002500-100P1)
- ZORO SELECT Hex Nut, M48-2.00, Steel, Class 8, Black Oxide, 38 mm Ht (M01120.480.0200)
- ZORO SELECT Hex Nut, M10-1.50, A4 Stainless Steel, Not Graded, Plain, 8 mm Ht, 50 PK (M55080.100.0001)
- 80/20 Hex Nuts