Shop All Structural Framing System Accessories
80/20
Inside Corner Bracket, 8 Hole, For 15S
Mfr # 4304
Zoro # G3318357
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum 6105-T5
- For Use With 1515, 1530
- Series 15 Series
- Finish Anodized
- Width (In.) 2 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 4304
- Zoro # G3318357
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Width (In.) | 2 13/16 in |
Height (In.) | 3 in |
Length (In.) | 3 in |
Overall Width | 2 13/16 in |
For Slot Width | 21/64 in |
Overall Length | 3 in |
Mounting Hole Diameter | 2 13/16 in |
Overall Height | 3 in |
Details
Item | Inside-Corner Bracket |
Material | Aluminum 6105-T5 |
For Use With | 1515, 1530 |
Series | 15 Series |
Finish | Anodized |
Capacity (Lb.) | 0.365 lb |
Color | Silver |
Inside Corner Bracket Style | Standard |
Product Type | Inside-Corner Bracket |
Connector Type | Inside-Corner Bracket |
Number of Mounting Holes | 8 |
System of Measurement | Inch |
Description
Inside-Corner Bracket, Silver, Anodized, Number of Mounting Holes 8, Overall Height 3 in, 2 13/16 in, Overall Length 3 in, Overall Width 2 13/16 in, Aluminum 6105-T5, Inside Corner Bracket Style Standard, 15 Series, System of Measurement Inch, Inside-Corner Bracket, For Slot Width 21/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Countersink 40 S L-Pivot Arm (40-4343)
- ECONOCO Wire Slatgrid Panel 4ft. x 4ft., Chrome, 3PK (P3STG44C)
- 80/20 Standard Hinge 2-Hole Tab10 Nylon Blk (12252)
- LEWISBINS Plastic Divider, Gray (DV1025 Grey)
- 80/20 Roller Wheel 47 Slot8 Nylon Blk (12020)
- 80/20 Standard Hinge Notab Nylon Blk (12134)
- 80/20 Rt Angle 3" Univeral Living Hinge 15 S (4430)
- 80/20 Joining Plate, 15 Series (4301-BLACK)
- 80/20 End Cap Blue W/Push-Ins 1010 (2015BLU)
- 80/20 M5 Ball End T-Handle Hex Wrench (65-6108)
- 80/20 End Cap Black W/Push-Ins 40-8080 (40-2050)
- 80/20 Structural Framing System Accessories