Shop All Hex Nuts
80/20
Hex Nut, M8-1.25, Steel, Zinc Plated
Mfr # 19-8065
Zoro # G0819198
product price: $0.32
/ea
Sold in multiples of 27 for $8.64
$8.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M8-1.25
- Material Steel
- Finish Zinc Plated
- Hex Width 12.86 mm
- Standards DIN 934
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | M8-1.25 |
Hex Width | 12.86 mm |
Details
Item | Hex Nut |
Material | Steel |
Finish | Zinc Plated |
Standards | DIN 934 |
System of Measurement | Metric |
Thickness | 6.32mm |
Weight | 0.01 |
Description
M8 X 1.25 Hex Nut Bright
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOEBEL Blind Rivet, Dome Head, 3/16 in Dia., Stainless Steel Body, 250 PK (IBM-64-CE)
- MIDWEST FASTENER Spring Nut, #8-32, U Shape, Steel, Zinc Plated Finish, 20 PK (61626)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 100 PK (U04110.025.0150)
- GRIP-RITE Common Nail, 3-1/2 in L, 16D, Steel, Hot Dipped Galvanized Finish, 10 ga (16HGBX)
- 80/20 Hex Nut, 1/4"-20, Stainless Steel, Plain (3656)
- 80/20 Hex Nut, M8-1.25, Steel, Zinc Plated (11-8065)
- 80/20 Hex Nut, M6-1.00, Stainless Steel, Plain (17-6065)
- 80/20 Hex Nut, 5/16-18, Stainless Steel, Plain (3657)
- ZORO SELECT Hex Nut, 1/2"-13, Brass, Not Graded, Plain, 7/16 in Ht, 25 PK (1WE30)
- ZORO SELECT Machine Screw Nut, #0-80, 18-8 Stainless Steel, Not Graded, Plain, 3/64 in Ht, 100 PK (U51740.006.0001)
- ZORO SELECT Jam Nut, 7/8"-9, Steel, Grade 8, Zinc Plated, 33/64 in Ht (U11362.087.0001)
- 80/20 Hex Nuts