Shop All Hex Nuts
80/20
Hex Nut, M8-1.25, Steel, Zinc Plated
Mfr # 13-8065
Zoro # G0818041
product price: $0.33
/ea
Sold in multiples of 26 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M8-1.25
- Material Steel
- Finish Zinc Plated
- Hex Width 12.86 mm
- Standards DIN 934
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | M8-1.25 |
Hex Width | 12.86 mm |
Details
Item | Hex Nut |
Material | Steel |
Finish | Zinc Plated |
Standards | DIN 934 |
System of Measurement | Metric |
Thickness | 6.32mm |
Weight | 0.005 |
Description
M8 X 1.25 Hex Nut Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, 5/8"-11, Steel, Grade 5, Zinc Plated, 49/64 in Ht, 260 PK (B12348.062.0001)
- ZORO SELECT Solid Rivet, Round Head, 0.0625 in Dia., 0.375 in L, Aluminum Body, 1000 PK (30A0206-EA-1000)
- ZORO SELECT M4-0.70 x 30 mm Phillips Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51340.040.0030)
- DEWALT Spike Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Steel Plain, 100 PK (06624-PWR)
- 80/20 Hex Nut, 5/16-18, Stainless Steel, Plain (3657)
- 80/20 Hex Nut, 1/4"-20, Stainless Steel, Plain (3656)
- 80/20 Hex Nut, M6-1.00, Stainless Steel, Plain (17-6065)
- 80/20 Hex Nut, M8-1.25, Steel, Zinc Plated (11-8065)
- ZORO SELECT Jam Nut, 5/16"-24, Carbon Steel, Grade A, Black Oxide, 3/16 in Ht, 100 PK (U11070.031.0001)
- ZORO SELECT Hex Nut, 1-1/2"-6, 316 Stainless Steel, Not Graded, Plain, 1-9/32 in Ht, 5 PK (U55080.150.0001)
- ZORO SELECT Jam Nut, 3/8"-24, Carbon Steel, Grade A, Black Oxide, 15/64 in Ht, 100 PK (U11070.037.0001)
- 80/20 Hex Nuts