Shop All Hex Nuts
80/20
Hex Nut, M8-1.25, Steel, Zinc Plated
Mfr # 11-8065
Zoro # G0817210
product price: $0.29
/ea
Sold in multiples of 27 for $7.83
$7.83
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M8-1.25
- Material Steel
- Finish Zinc Plated
- Hex Width 12.86 mm
- Standards DIN 934
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | M8-1.25 |
Hex Width | 12.86 mm |
Details
Item | Hex Nut |
Material | Steel |
Finish | Zinc Plated |
Standards | DIN 934 |
System of Measurement | Metric |
Thickness | 6.32mm |
Weight | 0.01 |
Description
M8 X 1.25 Hex Nut Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORD-LOCK Wedge Lock Washer, For Screw Size 12 mm Steel, Zinc Plated Finish, 100 PK (2377)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 3-1/4 in L, 5 PK (U01000.062.0325)
- AMPG Binding Screw, #10-24 Thd Sz, 410 Stainless Steel (Z4085-410HZ)
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 3 in, Zinc Plated Steel Hex Head Hex Drive, 500 PK (1448KWNHC)
- 80/20 Hex Nut, 1/4"-20, Stainless Steel, Plain (3656)
- 80/20 Hex Nut, 5/16-18, Stainless Steel, Plain (3657)
- 80/20 Hex Nut, M6-1.00, Stainless Steel, Plain (17-6065)
- MIDWEST FASTENER Hex Nut, 1/2"-13, Steel, Grade 2, Zinc Yellow, 6 PK (60665)
- ZORO SELECT Hex Nut, 1-1/4"-12, 18-8 Stainless Steel, Not Graded, Plain, 1-1/16 in Ht, 5 PK (U51160.125.0002)
- AMPG Hex Nut, 1/4"-20 Size, SS Grade 18-8 (NUT20414C)
- KIPP Hex Nut, M16, Steel, Class 10, Bright Zinc Plated, 13 mm Ht (K1145.416)
- 80/20 Hex Nuts