Shop All Hex Nuts
80/20
Hex Nut, M6-1.00, Steel, Zinc Plated
Mfr # 19-6065
Zoro # G0818997
product price: $0.14
/ea
Sold in multiples of 57 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M6-1.00
- Material Steel
- Series Metric
- Finish Zinc Plated
- Hex Width 9.89 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | M6-1.00 |
Hex Width | 9.89 mm |
Details
Item | Hex Nut |
Material | Steel |
Series | Metric |
Finish | Zinc Plated |
Standards | DIN 934 |
System of Measurement | Metric |
Thickness | 4.85mm |
Weight | 0.005 |
Description
M6 X 1.0 Hex Nut Bright
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Drilling Screw, #8-18 x 1/2 in, Zinc Plated Steel Wafer Head Phillips Drive, 5000 PK (0808KWAF)
- MKT FASTENING Stud Assembly, 3/4", 8", Zinc Plated, Steel, Zinc Plated Finish, 10 PK (3112032)
- MIDWEST FASTENER #10-24 x 1 in Phillips Flat Machine Screw, Plain Stainless Steel, 20 PK (63703)
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in Length, 6 PK (72113)
- 80/20 Hex Nut, 1/4"-20, Stainless Steel, Plain (3656)
- 80/20 Hex Nut, 5/16-18, Stainless Steel, Plain (3657)
- 80/20 Hex Nut, M8-1.25, Steel, Zinc Plated (11-8065)
- 80/20 Hex Nut, M6-1.00, Stainless Steel, Plain (17-6065)
- ZORO SELECT Jam Nut, 3/8"-16, Carbon Steel, Grade A, Zinc Plated, 7/32 in Ht, 100 PK (U11360.037.0001)
- MIDWEST FASTENER Hex Nut, 3/8"-16, Nylon, Not Graded, 15 PK (77107)
- MIDWEST FASTENER Hex Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, 100 PK (05270)
- 80/20 Hex Nuts