Shop All Hex Nuts
80/20
Hex Nut, M6-1.00, Steel, Zinc Plated
Mfr # 13-6065
Zoro # G0817831
product price: $0.29
/ea
Sold in multiples of 27 for $7.83
$7.83
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M6-1.00
- Material Steel
- Series Metric
- Finish Zinc Plated
- Hex Width 9.89 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | M6-1.00 |
Hex Width | 9.89 mm |
Details
Item | Hex Nut |
Material | Steel |
Series | Metric |
Finish | Zinc Plated |
Standards | DIN 934 |
System of Measurement | Metric |
Weight | 0.005 |
Thickness | 4.85mm |
Description
M6 X 1.0 Hex Nut Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-32 x 3/8 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51213.019.0038)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 19/64 in L, Stainless Steel Body, 500 PK (U34180.015.0052)
- MIDWEST FASTENER M5-0.80 x 10 mm Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (51558)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 10 PK (U07410.050.0200)
- 80/20 Hex Nut, M6-1.00, Stainless Steel, Plain (17-6065)
- 80/20 Hex Nut, 5/16-18, Stainless Steel, Plain (3657)
- 80/20 Hex Nut, 1/4"-20, Stainless Steel, Plain (3656)
- 80/20 Hex Nut, M8-1.25, Steel, Zinc Plated (11-8065)
- ZORO SELECT Jam Nut, 7/16"-20, Carbon Steel, Grade A, Zinc Plated, 1/4 in Ht, 50 PK (U11380.043.0001)
- MIDWEST FASTENER Hex Nut, M5-0.8, Steel, Class 8, Zinc Plated, 30 PK (73643)
- MIDWEST FASTENER Hex Nut, 7/8"-9, Steel, Hot Dipped Galvanized, 25 PK (51163)
- 80/20 Hex Nuts