Shop All Hex Nuts
80/20
Hex Nut, M6-1.00, Steel, Zinc Plated
Mfr # 11-6065
Zoro # G0817061
product price: $0.26
/ea
Sold in multiples of 31 for $8.06
$8.06
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M6-1.00
- Material Steel
- Series Metric
- Finish Zinc Plated
- Hex Width 9.89 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | M6-1.00 |
Hex Width | 9.89 mm |
Details
Item | Hex Nut |
Material | Steel |
Series | Metric |
Finish | Zinc Plated |
Standards | DIN 934 |
System of Measurement | Metric |
Weight | 0.005 |
Thickness | 4.85mm |
Description
M6 X 1.0 Hex Nut Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 5/64 x 1-9/16 Hitch Pin Clip 50 Pins by X1 Tools (X1E-CON-PIN-HIT-1200x50)
- ZORO SELECT Grade A307, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 3-3/4 in L, 5 PK (U01209.062.0375)
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 1 in Bd L, 18-8 Stainless Steel Plain, 1 in OD, 2 PK (ZA0186-SS32)
- ZORO SELECT Free-Running Helical Insert Repair Kit, M10-1.50, M5-0.8, M6-1, M8-1.25 (5WU74)
- 80/20 Hex Nut, M6-1.00, Stainless Steel, Plain (17-6065)
- 80/20 Hex Nut, 5/16-18, Stainless Steel, Plain (3657)
- 80/20 Hex Nut, M8-1.25, Steel, Zinc Plated (11-8065)
- 80/20 Hex Nut, 1/4"-20, Stainless Steel, Plain (3656)
- ZORO SELECT Hex Nut, M48-5.00, Steel, Grade 2H, Black Oxide, 48 mm Ht (M22200.480.0001)
- ZORO SELECT Hex Nut, M20-2.50, Steel, Class 10, Plain, 200 PK (M20D934-10P)
- ZORO SELECT Hex Nut, 9/16"-12, Steel, Grade 8, Zinc Yellow, 31/64 in Ht, 25 PK (U04122.056.0001)
- 80/20 Hex Nuts