Shop All Hex Nuts
80/20
Hex Nut, M6-1.00, Stainless Steel, Plain
Mfr # 17-6065
Zoro # G0818717
product price: $0.21
/ea
Sold in multiples of 38 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Thread Size M6-1.00
- Series Metric
- Finish Plain
- Hex Width 9.89 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | M6-1.00 |
Hex Width | 9.89 mm |
Details
Item | Hex Nut |
Material | Stainless Steel |
Series | Metric |
Finish | Plain |
Standards | DIN 934 |
System of Measurement | Metric |
Thickness | 4.85mm |
Description
M6 X 1.0 Hex Nut (ss)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO Swing Bolt, Steel, Blackened, M8 Thrd Sz, 32 mm Thrd Lg (8N75G28)
- ZORO SELECT Class 8.8, M7-1.00 Hex Head Cap Screw, Zinc Plated Steel, 20 mm L, 100 PK (M01210.070.0020)
- ITW Deck Screw, #9 x 2-1/2 in, 900 PK (121010)
- BOSTITCH Collated Brad Nail, 1-3/4 in L, 18 ga, Coated, Brad Head, Straight (BT1345B-1M)
- 80/20 Hex Nut, 1/4"-20, Stainless Steel, Plain (3656)
- 80/20 Hex Nut, 5/16-18, Stainless Steel, Plain (3657)
- ZORO SELECT Hex Nut, 3/4"-16, Steel, Grade 5, Black Oxide, 41/64 in Ht, 20 PK (N01120.075.0002)
- MIDWEST FASTENER Machine Screw Nut, #10-32, Steel, Grade 2, Zinc Plated, 60 PK (61428)
- ZORO SELECT Hex Nut, 7/8"-14, Steel, Grade 5, Black Oxide, 3/4 in Ht, 10 PK (U01120.087.0002)
- ZORO SELECT Hex Nut, 3/8"-24, Steel, Grade 8, Black Oxide, 21/64 in Ht, 100 PK (U04180.037.0002)
- ZORO SELECT Hex Nut, 1/4"-20, Steel, Grade 5, Zinc Plated, 7/32 in Ht, 100 PK (U01300.025.0001)
- 80/20 Hex Nuts