Shop All Hex Nuts
80/20
Hex Nut, M5-0.8, Steel, Zinc Plated
Mfr # 13-5065
Zoro # G0817673
product price: $0.19
/ea
Sold in multiples of 42 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M5-0.8
- Material Steel
- Series Metric
- Finish Zinc Plated
- Hex Width 7.89 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | M5-0.8 |
Hex Width | 7.89 mm |
Details
Item | Hex Nut |
Material | Steel |
Series | Metric |
Finish | Zinc Plated |
Standards | DIN 934 |
System of Measurement | Metric |
Weight | 0.002 |
Thickness | 3.95mm |
Description
M5 X 0.8 Hex Nut Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN TWINFST CABINET 10X2 1/2 (39269)
- ZORO SELECT Spring Nut, #6-32, U Shape, Steel, Not Graded, Phosphate Finish, 50 PK (1LBB4)
- ZORO SELECT Flange Nut, 1/2"-13, Steel, Zinc Baked, 0.75 in Hex Wd, 250 PK (50NRL)
- ABRASIVE & FASTENING SOLUTIONS Fully Threaded Rod, 1/2"-13, Grade 55, Plain Finish (ATRF1554-55P-12-13-288)
- 80/20 Hex Nut, M8-1.25, Steel, Zinc Plated (11-8065)
- 80/20 Hex Nut, 5/16-18, Stainless Steel, Plain (3657)
- 80/20 Hex Nut, M6-1.00, Stainless Steel, Plain (17-6065)
- 80/20 Hex Nut, 1/4"-20, Stainless Steel, Plain (3656)
- ZORO SELECT Thin Hex Nut, M14-1.50, Steel, Class 4, Zinc Plated, 7 mm Ht, 100 PK (M11380.140.0150)
- NEWPORT FASTENERS Heavy Hex Nut, 3/8"-16, Steel, Grade A, Hot Dipped Galvanized, 23/64 in Ht, 100 PK (843265-PR-100)
- FOREVERBOLT Hex Nut, M16-2.00, 18-8 Stainless Steel, Not Graded, Advanced Corrosion Resistance, 12 mm Ht, 25 PK (FBHEXNM16P25)
- 80/20 Hex Nuts