Shop All Hex Nuts
80/20
Hex Nut, M4-0.7, Steel, Zinc Plated
Mfr # 11-4065
Zoro # G0816757
product price: $0.20
/ea
Sold in multiples of 38 for $7.60
$7.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M4-0.7
- Material Steel
- Finish Zinc Plated
- Hex Width 6.89 mm
- Standards DIN 934
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | M4-0.7 |
Hex Width | 6.89 mm |
Details
Item | Hex Nut |
Material | Steel |
Finish | Zinc Plated |
Standards | DIN 934 |
System of Measurement | Metric |
Thickness | 3.10mm |
Weight | 0.001 |
Description
M4 X 0.7 Hex Nut Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #12 x 1-1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.021.0150)
- ZORO SELECT Binding Screw, 1/2"-13 Thd Sz, 316 Stainless Steel (Z1920)
- ZORO SELECT Nut Insert, 1/4"-20 Thrd Sz, 33/64 in L, Steel, Zinc Plated, 50 PK (U64060.025.0001)
- ZORO SELECT Taper Pin, Standard, 18-8 SS, #5 x 5 (U51560.289.0500)
- 80/20 Hex Nut, 1/4"-20, Stainless Steel, Plain (3656)
- 80/20 Hex Nut, M6-1.00, Stainless Steel, Plain (17-6065)
- 80/20 Hex Nut, 5/16-18, Stainless Steel, Plain (3657)
- 80/20 Hex Nut, M8-1.25, Steel, Zinc Plated (11-8065)
- PRIME-LINE Hex Nut, 3/8"-24, Steel, Grade 5, Zinc Plated, 50 PK (9086637)
- ZORO SELECT Hex Nut, #6-32, Steel, Zinc Plated, 0.102 to 0.114 in Ht, 5000 PK (06NK)
- ZORO SELECT Jam Nut, 1-1/8"-12, Steel, Zinc Plated, 39/64 in Ht, 100 PK (113NJ)
- 80/20 Hex Nuts