Shop All Hex Nuts
80/20
Hex Nut, M12-1.75, Steel, Zinc Plated
Mfr # 13-2065
Zoro # G0817448
product price: $0.57
/ea
Sold in multiples of 13 for $7.41
$7.41
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M12-1.75
- Material Steel
- Series Metric
- Finish Zinc Plated
- Hex Width 17.86 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | M12-1.75 |
Hex Width | 17.86 mm |
Details
Item | Hex Nut |
Material | Steel |
Series | Metric |
Finish | Zinc Plated |
Standards | ISO 4033 |
System of Measurement | Metric |
Weight | 0.016 |
Thickness | 11.78mm |
Description
M12 X 1.75 Hex Nut Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SET SCREW & MANUFACTURING #10-32 X 3/8 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H18320375CPX-1500)
- ZORO SELECT Thread Cutting Screw, #10 x 1 in, Zinc Plated Steel Pan Head Phillips Drive, 50 PK (PPTCIF-1001000-050P)
- MKT FASTENING Sup-R Lag Long Lag Shield, 5/8" Dia, 2-1/2" L, Alloy Steel Plain, 25 PK (3316000)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, #10-32 (5402-3)
- 80/20 Hex Nut, 5/16-18, Stainless Steel, Plain (3657)
- 80/20 Hex Nut, M8-1.25, Steel, Zinc Plated (11-8065)
- 80/20 Hex Nut, M6-1.00, Stainless Steel, Plain (17-6065)
- 80/20 Hex Nut, 1/4"-20, Stainless Steel, Plain (3656)
- ZORO SELECT Heavy Hex Nut, 3/4"-10, 18-8 Stainless Steel, Not Graded, Plain, 47/64 in Ht, 20 PK (U51081.075.0001)
- MIDWEST FASTENER Hex Nut, 3/8"-24, 18-8 Stainless Steel, Not Graded, 15 PK (68021)
- HILLMAN FINISH NUT 9/16-12 HEX ZINC (150018)
- 80/20 Hex Nuts