Shop All Hex Nuts
80/20
Hex Nut, 5/16-18, Steel, Zinc Plated
Mfr # 3714
Zoro # G0804997
Sold in multiples of 38 for $7.60
$7.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/16-18
- Material Steel
- Series Fractional
- Finish Zinc Plated
- Hex Width 0.494 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Thread Size | 5/16-18 |
Hex Width | 0.494 in |
Details
Item | Hex Nut |
Material | Steel |
Series | Fractional |
Finish | Zinc Plated |
Standards | ANSI/ASME B18.2.2 |
System of Measurement | Inch |
Thickness | .265" |
Weight | 0.01 |
Description
Zinc 5/16-18 Hex Nuts
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 6 ft, Steel, Zinc Plated Finish (TRI20370LHX6-020P)
- ITW BEE LEITZKE 2 Loops Lanyard, 12 in, 3/64 in Pin Dia., Stainless Steel, Nylon Coated, 5 PK (WWG-TSS1-046-12N)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 3/8 in 316 Stainless Steel, Plain Finish, 12 PK (932266)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 90 PK (B07000.062.0150)
- 80/20 Hex Nut, M6-1.00, Stainless Steel, Plain (17-6065)
- 80/20 Hex Nut, M8-1.25, Steel, Zinc Plated (11-8065)
- 80/20 Hex Nut, 5/16-18, Stainless Steel, Plain (3657)
- 80/20 Hex Nut, 1/4"-20, Stainless Steel, Plain (3656)
- AMPG Hex Nut, 3/8"-16, 316 Stainless Steel, Not Graded, Plain, 7/32 in Ht (ZNJ61638C)
- TITAN INDUSTRIAL SUPPLY Hex Nut, 1/4"-20, Grade 8 (T1420HNYZ8)
- ZORO SELECT Hex Nut, M16-1.50, Steel, Class 10, Black Oxide, 13 mm Ht, 25 PK (M04180.160.0150)
- 80/20 Hex Nuts