Shop All Hex Nuts
80/20
Hex Nut, 5/16-18, Stainless Steel, Plain
Mfr # 3657
Zoro # G0804723
product price: $0.27
/ea
Sold in multiples of 31 for $8.37
$8.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Series Fractional
- Finish Plain
- Hex Width 0.494 in
- Standards ANSI/ASME B18.2.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | 5/16-18 |
Hex Width | 0.494 in |
Details
Item | Hex Nut |
Material | Stainless Steel |
Series | Fractional |
Finish | Plain |
Standards | ANSI/ASME B18.2.2 |
System of Measurement | Inch |
Weight | 0.01 |
Thickness | .265" |
Description
S/S 5/16-18 Hex Nut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #10, 3-7/16 in, Zinc Plated Steel Flat Head Torx Drive, 100 PK (PHZ8.3.5 -100PC)
- DEWALT Power-Stud+ SD1 Wedge Anchor, 3/8" Dia., 3-3/4" L, Carbon Steel Zinc Plated, 50 PK (7415SD1-PWR)
- ZORO SELECT Oversized Key Stock, 12 in L, 7/16 in W, 7/16 in H, 18-8 Stainless Steel (WWG750437043712)
- ZORO SELECT Spacer, 5/16 in Screw Size, Plain Aluminum, 1 in Overall Lg, 0.315 in Inside Dia, 10 PK (CRF121605GR)
- 80/20 Hex Nut, 1/4"-20, Stainless Steel, Plain (3656)
- 80/20 Hex Nut, M6-1.00, Stainless Steel, Plain (17-6065)
- ZORO SELECT Heavy Hex Nut, 5/8"-11, Steel, Grade A, Black Oxide, 23/64 in Ht, 10 PK (U11390.062.0001)
- ZORO SELECT Heavy Hex Nut, 1-1/2"-6, 18-8 Stainless Steel, Not Graded, Plain, 27/32 in Ht (U51091.150.0001)
- NEWPORT FASTENERS Heavy Hex Nut, 1-1/2"-6, Steel, Grade A, Hot Dipped Galvanized, 1-15/32 in Ht, 30 PK (NB324370B-30)
- ZORO SELECT Hex Nut, 1-1/8"-12, Steel, Grade 2, Black Oxide, 31/32 in Ht, 5 PK (U08160.112.0002)
- ZORO SELECT Hex Nut, M12-1.50, Steel, Class 8, Zinc Plated, 10 mm Ht, 50 PK (HNF4801200-050P2)
- 80/20 Hex Nuts