Shop All Hex Nuts
80/20
Hex Nut, 3/8-16, Steel, Zinc Plated
Mfr # 3215
Zoro # G0802413
product price: $0.31
/ea
Sold in multiples of 26 for $8.06
$8.06
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/8-16
- Material Steel
- Series Fractional
- Finish Zinc Plated
- Hex Width 0.563 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | 3/8-16 |
Hex Width | 0.563 in |
Details
Item | Hex Nut |
Material | Steel |
Series | Fractional |
Finish | Zinc Plated |
Standards | ANSI/ASME B18.2.2 |
System of Measurement | Inch |
Weight | 0.015 |
Thickness | .328" |
Description
Hex Nut,3/8-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 1 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 25 PK (81360)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1/2"-13, 2-1/2 in Shank, 1-3/16 in ID, Steel, Plain (K2025-B)
- MIDWEST FASTENER Nylon Insert Lock Nut, 1/2"-20, Steel, Grade 8, Yellow Zinc, 5 PK (76274)
- MIDWEST FASTENER M6-1.00 Hex Head Cap Screw, 18-8 Stainless Steel, 10 mm L, 50 PK (55159)
- 80/20 Hex Nut, 1/4"-20, Stainless Steel, Plain (3656)
- 80/20 Hex Nut, 5/16-18, Stainless Steel, Plain (3657)
- 80/20 Hex Nut, M8-1.25, Steel, Zinc Plated (11-8065)
- 80/20 Hex Nut, M6-1.00, Stainless Steel, Plain (17-6065)
- ZORO SELECT Hex Nut, 3/8"-32, Steel, Zinc Plated, 3/32 in Ht, 2000 PK (3709307NP)
- MIDWEST FASTENER Machine Screw Nut, #6-32, Steel, Grade 2, Zinc Plated, 60 PK (77707)
- ZORO SELECT Thin Hex Nut, M20-1.00, Steel, Class 4, Zinc Plated, 10 mm Ht, 25 PK (M11380.200.0100)
- 80/20 Hex Nuts