Shop All Hex Nuts
80/20
Hex Nut, 1/4"-20, Steel, Not Graded, Zinc Plated
Mfr # 65-3208
Zoro # G0839699
Sold in multiples of 38 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Series Metric
- Finish Zinc Plated
- Hex Width 10.9 mm
- Standards ANSI/ASME B18.2.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Thread Size | 1/4"-20 |
Hex Width | 10.9 mm |
Details
Item | Hex Nut |
Material | Steel |
Series | Metric |
Material Grade/Class | Not Graded |
Finish | Zinc Plated |
Standards | ANSI/ASME B18.2.2 |
System of Measurement | Metric |
Thickness | 5.45mm |
Weight | 0.007 |
Description
Black 1/4-20 Sae Hex Nut
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORQUEMASTER Masonry Screw, 5/16" Dia., Flat, 2 3/4 in L, Steel Blue Ruspert, 50 PK (51233)
- ZORO SELECT #10-32 x 5/8 in Hex Hex Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51016.019.0063)
- ZORO SELECT Sheet Metal Screw, #14 x 3/4 in, Zinc Plated Steel Hex Head Slotted Drive, 385 PK (SMHWI-1400750SL-385P)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size #14 , Steel Zinc Plated Finish, 100 PK (54345)
- 80/20 Hex Nut, 1/4"-20, Stainless Steel, Plain (3656)
- 80/20 Hex Nut, M8-1.25, Steel, Zinc Plated (11-8065)
- 80/20 Hex Nut, M6-1.00, Stainless Steel, Plain (17-6065)
- 80/20 Hex Nut, 5/16-18, Stainless Steel, Plain (3657)
- FOREVERBOLT Hex Nut, 1/2"-13, 316 Stainless Steel, Not Graded, Advanced Corrosion Resistance, 7/16 in Ht, 25 PK (FB3HEXN1213P25)
- NEWPORT FASTENERS Jam Nut, 3/8"-16, 316 Stainless Steel, Not Graded, Plain, 21/64 in Ht, 100 PK (901228-PR-100)
- NEWPORT FASTENERS Heavy Hex Nut, 1-1/4"-7, Steel, Grade A, Hot Dipped Galvanized, 1-7/32 in Ht, 50 PK (NB324310B-50)
- 80/20 Hex Nuts