Shop All Hex Nuts
80/20
Hex Nut, 1/4"-20, Steel, Not Graded, Zinc Plated
Mfr # 3208
Zoro # G0802440
product price: $0.19
/ea
Sold in multiples of 38 for $7.22
$7.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Thread Size 1/4"-20
- Series Fractional
- Finish Zinc Plated
- Hex Width 0.433 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | 1/4"-20 |
Hex Width | 0.433 in |
Details
Item | Hex Nut |
Material | Steel |
Series | Fractional |
Material Grade/Class | Not Graded |
Finish | Zinc Plated |
Standards | ANSI/ASME B18.2.2 |
System of Measurement | Inch |
Thickness | .219" |
Description
Sae Grade,5 Hex Nut,1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Machinery Eye Bolt With Shoulder, M12-1.75, 20.5 mm Shank, 30 mm ID, Steel, Zinc Plated, 2 PK (RB580120-002P2)
- ZORO SELECT Fully Threaded Rod, 8-32, 2 ft, Stainless Steel, 316, Plain Finish (U55070.016.2400)
- NATIONAL HARDWARE EYE BOLT SS 1/4 X 2"" (N221-572)
- ZORO SELECT Fully Threaded Rod, 7/8"-9, 12 ft, Steel, Grade 2, Plain Finish (1158)
- 80/20 Hex Nut, 5/16-18, Stainless Steel, Plain (3657)
- 80/20 Hex Nut, M6-1.00, Stainless Steel, Plain (17-6065)
- 80/20 Hex Nut, M8-1.25, Steel, Zinc Plated (11-8065)
- 80/20 Hex Nut, 1/4"-20, Stainless Steel, Plain (3656)
- MIDWEST FASTENER Machine Screw Nut, #8-32, Steel, Grade 2, Zinc Plated, 75 PK (77292)
- ZORO SELECT Jam Nut, 7/16"-20, Carbon Steel, Grade A, Zinc Plated, 1/4 in Ht, 50 PK (U11380.043.0001)
- NEWPORT FASTENERS Heavy Hex Nut, 1/2"-13, Steel, Grade A, Zinc Yellow, 31/64 in Ht, 700 PK (NB322100B-700)
- 80/20 Hex Nuts