Shop All Structural Framing System Accessories
80/20
Handle, 10 & 25 Series, Width 5/8 In.
Mfr # 2062
Zoro # G4973001
product price: $7.41
/ea
$7.41
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass-Filled Nylon
- For Use With 10 & 25 Series
- Series 10 Series
- Finish Textured
- Width (In.) 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 2062
- Zoro # G4973001
- Country of Origin Taiwan, Province of China
- Category Structural Framing System Accessories
Dimensions
Width (In.) | 5/8 in |
Thread Size | 1/4 in |
Length (In.) | 4 13/32 in |
Height (In.) | 1 13/32 in |
Mounting Hole Diameter | 1/4 in |
Overall Width | 5/8 in |
Overall Length | 4 13/32 in |
Details
Item | Handle |
Material | Glass-Filled Nylon |
For Use With | 10 & 25 Series |
Series | 10 Series |
Finish | Textured |
For Profile Type | Single |
Includes Fasteners | No |
Projection | 1 13/32 in |
Product Type | Handle |
Compatible Brand and Series | 80/20, 10 Series, 80/20, 25 Series |
Handle Design | Pull |
Grip Type | Textured |
Color | Black |
System of Measurement | Inch |
Fastener Mounting Type | Drop-In |
Description
Handle, Pull, Overall Length 4 13/32 in, Overall Width 5/8 in, Fastener Mounting Type Drop-In, Projection 1 13/32 in, Inch, Black, Textured, Glass-Filled Nylon, 10 Series, Mounting Hole Diameter 1/4 in, Compatible Brand and Series 80/20, 10 Series, 80/20, 25 Series, For Profile Type Single, Includes Fasteners No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 10 in L, 1/2 in W, 7 1/2 in H, 50 PK (DSB809/810/816)
- SEVILLE CLASSICS Shoe Rack, Resin Slatted, 3 Tier, Ash Gray (SHE15930)
- HALLOWELL Pegboard Shelf, W 22 In, D 5 In, Black (FKWS22ME-HT)
- MOLDED FIBERGLASS Stacking Container, Gray, Fiberglass Reinforced Composite, 25 3/4 in L, 17 3/4 in W, 6 in H (8800085136)
- 80/20 Standard Drop-In T-Nut M6 45 Series (13129)
- 80/20 Economy Drop-In T-Nut M6 (13182)
- 80/20 Dual Roller Wheel Bracket Assembly (40-2755-BLACK)
- 80/20 M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 25 mm L (75-3636)
- 80/20 Slide-In Economy T-Nut Block M6 (14130)
- 80/20 Economy, T-Slot Cover, Black, 10 S (2820)
- 80/20 Triangular, Top Plate Caster, Brake, 5" (2338)
- 80/20 Structural Framing System Accessories