Shop All Structural Framing System Accessories
80/20
Hammer Nut Slot 8 1/4-20 Blue Zinc
Mfr # 14165
Zoro # G0816337
product price: $1.19
/ea
Sold in multiples of 7 for $8.33
$8.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size 1/4-20
- Nut Style Standard Drop in T- Nut
- Basic Material Steel
- Series 15 Series, 40 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 14165
- Zoro # G0816337
- Country of Origin Multiple
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | 1/4-20 |
Base Size | 16.00mm x 7.90mm x 4.70mm |
Barrel Height | 3mm |
Details
Item | Hammer Nut Slot 8 1/4-20 Blue Zinc |
System of Measurement | Inch |
Nut Style | Standard Drop in T- Nut |
Basic Material | Steel |
Series | 15 Series, 40 Series |
Fastener Finish | Zinc |
Color | Bright |
Weight | 0.008 |
Description
Hammer Nut Slot 8 1/4-20 Blue Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Hclb Bearing Pad White W/Brake Hole 15 S (6595)
- 80/20 Dbl, Econ, T-Nut 5/16-18 Thread, 15 S (3279)
- AKRO-MILS Drawer Bin Cabinet with 24 Drawers, Plastic, 20 in W x 15 3/4 in H x 6 1/2 in D (10124)
- HALLOWELL Wardrobe Locker, 36 in W, 12 in D, 78 in H, (3) Tier, (3) Wide, Dark Gray (U3228-3A-HG)
- 80/20 Standard Hinge Notab Nylon Blk (12098)
- 80/20 Counterbore Cutter 9/16" 10 S (6160)
- 80/20 4 Hole Inside Corner Bracket, For 25-2525 (25-4115)
- 80/20 Double Tube, Clamp, 3/4" (2510)
- 80/20 5 Hole Tee Joining Plate, For 25-2525 (25-4140)
- 80/20 Roller Wheel 39 Slot10 Nylon Blk (12018)
- 80/20 Bright Anchor Fastener Cam Only 30S (13185)
- 80/20 Structural Framing Systems