Shop All Structural Framing System Accessories
80/20
Hammer Nut Slot 6 M4 Blue Zinc
Mfr # 14164
Zoro # G0816230
Sold in multiples of 7 for $10.43
$10.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dia./Thread Size M4 X 0.7
- Nut Style Standard Drop in T- Nut
- Basic Material Steel
- Series 10 Series, 25 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 80/20
- MFR # 14164
- Zoro # G0816230
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | M4 X 0.7 |
Base Size | 11.50mm x 5.80mm x 3.20mm |
Barrel Height | 1mm |
Details
System of Measurement | Metric |
Nut Style | Standard Drop in T- Nut |
Basic Material | Steel |
Series | 10 Series, 25 Series |
Fastener Finish | Zinc |
Color | Bright |
Weight | 0.003 |
Description
Hammer Nut Slot 6 M4 Blue Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLANO 56 qt Storage Trunk, Black, Plastic, 24 in L x 15 in W x 13 in H (PLAT16BL)
- GLARO Double Sided Mobile Coat Rck, 60 In, Satin (135-5SA)
- 80/20 Slotted 9 Hole Inside Corner Bracket 15S (4281-BLACK)
- NEXEL 48W x 12D Chrome Wire Shelf (S1248C)
- 80/20 Black 10 S 4 Hole 90 Deg Joining Plate (4150-BLACK)
- 80/20 2 Hole Inside Gusset, For 25-2525 (25-4132)
- 80/20 Economy Slide In T-Nut 19 X 19 X 4 M6 (14128)
- 80/20 Floor Mount, Base Plate For 1530 (2400)
- 80/20 Dbl Econ, T-Nut 1/4-20, Thread, 15S (3263)
- 80/20 8 Hole Inside Gusset, For 1020/2020 (4138)
- SIMPSON STRONG-TIE Ez Spike Fpbs44 (FPBS44)
- 80/20 Structural Framing System Accessories