Shop All Structural Framing System Accessories
80/20
Hammer Nut 1/4-20 15/40 Series
Mfr # 14161
Zoro # G0816267
product price: $1.85
/ea
Sold in multiples of 5 for $9.25
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size 1/4-20
- Nut Style Economy Drop in T- Nut
- Basic Material Zinc
- Series 15 Series, 40 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 14161
- Zoro # G0816267
- Country of Origin China
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | 1/4-20 |
Details
Item | Hammer Nut 1/4-20 15/40 Series |
System of Measurement | Inch |
Nut Style | Economy Drop in T- Nut |
Basic Material | Zinc |
Series | 15 Series, 40 Series |
Fastener Finish | Zinc |
Weight | 0.009 |
Color | Bright |
Description
Hammer Nut 1/4-20 15/40 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS clear Plastic Insert Cover (DDC93000CL)
- ZORO SELECT Capseal, Round Head, 3/4 In., Poly, PK10 (GDRP34W)
- AZAR DISPLAYS Two-Tier Adjustable Chrome Necklace Counter Display (300652)
- QUANTUM STORAGE SYSTEMS 25 lb Shelf Storage Bin, High Impact Polystyrene, 5-9/16 in W, 4-5/8 in H, 17-5/8 in L, Blue, 6 PK (K-QED602BL-6)
- 80/20 Door Handle, Plastic, Small, Red (2882)
- 80/20 Joining Plate, 15 Series (4338-BLACK)
- 80/20 Tool Hanger 25 S (25-2099)
- 80/20 Universal Pivot Nub 80mm 40 S (40-4386)
- 80/20 Pivot Arm 180 Degree 10 S (4051)
- 80/20 Lift-Off Hinge Left Notab Nylon Blk (12101)
- 80/20 Hidden Corner Connector, Inside-Outside (33530)
- 80/20 Structural Framing System Accessories