Shop All Aluminum Extrusions
This Product is Discontinued
80/20
Framing Extrusion, T-Slotted, 15 Series (Discontinued)
Mfr # 1515-BLACK-145
Zoro # G0693835
Free Shipping & Returns
This Product is Discontinued
Key Features
- Length 145 in
- Width (In.) 1.5 in
- Type T-Slotted
- Material Aluminum
- Finish Anodized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 1515-BLACK-145
- Zoro # G0693835
- Country of Origin United States
- Category Aluminum Extrusions
Dimensions
Length | 145 in |
Width (In.) | 1.5 in |
Height (In.) | 1.5 in |
Slot Width (mm) | 8.13 mm |
Width (mm) | 38.1 mm |
Bore Dia. (In.) | 0.26 in |
Height (mm) | 38.1 mm |
Bore Dia. (mm) | 6.65 mm |
Slot Width (In.) | 0.32 in |
Nominal Length | 12 ft |
Weight per Unit Length | 1.34 lb-ft |
Overall Length | 145 in |
Profile Height | 1 1/2 in |
Rail HxW | 1 1/2 in x 1 1/2 in |
Slot Width | 0.3 in |
Profile Width | 1 1/2 in |
Bore Diameter | 17/64 in |
Description
T-Slot, Inch, Single, Black, Weight per Unit Length 1.34 lb-ft, Bore Diameter 17/64 in, Extrusion Texture Grooved, Nominal Length 12 ft, Aluminum, Number of Open Slots 4, Profile Height 1 1/2 in, Profile Width 1 1/2 in, Overall Length 145 in, 15 Series, Square, Slot Width 0.3 in, Yield Strength 35,000 psi, Relative Profile Weight Standard, Slot Location Adjacent-Sides, Finish Anodized, Temper T6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.