Shop All Flat Washers
80/20
Flat Washer, For Screw Size M6 , Steel Zinc Plated Finish
Mfr # 19-6041
Zoro # G0818918
Sold in multiples of 57 for $9.12
$9.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Series Metric
- For Screw Size M6
- Outside Diameter 11.78mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 80/20
- MFR # 19-6041
- Zoro # G0818918
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | M6 |
Outside Diameter | 11.78mm |
Inside Diameter | 6.51 mm |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Plated |
Series | Metric |
Minimum Thickness | 1.60mm |
Standards | ISO 7089 |
System of Measurement | Metric |
Color | Bright |
Weight | 0.002 |
Type | Standard Flat |
Description
M6 Flat Washer Bright
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Clevis Pin 1-1/2 x 8, Plain (CLP-1500-8000)
- PRECISION BRAND Arbor Shim Assortment Inside Dia. 0.500", Pk19 (25140)
- ALOMA SS Shim, Type C, 0.003In, 300 Series, PK20 (C - 0.003)
- PERFORMANCE TOOL 200-Pc Sae Hex Set Screw Assortment Hdwr Kit-Hex Sc, W5237 (W5237)
- 80/20 Flat Washer, For Screw Size #10-32 , Steel Zinc Plated Finish (3055)
- 80/20 Flat Washer, For Screw Size 1/4" , Steel Zinc Plated Finish (3258)
- 80/20 Flat Washer, For Screw Size 1/4" , Stainless Steel Plain Finish (3658)
- 80/20 Flat Washer, For Screw Size 5/16" , Steel Zinc Plated Finish (3760)
- HILLMAN 25Pk 5/8" Galv Washer (811074)
- ZORO SELECT Flat Washer, For Screw Size 3/8" , Steel Zinc Yellow Finish, 100 PK (U38131.037.0001)
- ZORO SELECT Flat Washer, For Screw Size 1/2" , 18-8 Stainless Steel Plain Finish, 500 PK (50WUSS188)
- 80/20 General Washers