Shop All Flat Washers
80/20
Flat Washer, For Screw Size #10-32 , Steel Zinc Plated Finish
Mfr # 3055
Zoro # G0801801
Sold in multiples of 57 for $9.12
$9.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Series Fractional
- For Screw Size #10-32
- Outside Diameter 0.505 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 80/20
- MFR # 3055
- Zoro # G0801801
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | #10-32 |
Outside Diameter | 0.505 in |
Inside Diameter | 0.221 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Plated |
Series | Fractional |
Minimum Thickness | .051 in |
Standards | ANSI B18.22.1 |
System of Measurement | Inch |
Color | Black |
Weight | 0.002 |
Type | SAE Flat |
Description
Washer,10-32
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Stud, Plain Finish, 10 PK (32507)
- RECOIL Thin Wall Key Locking Insert, 4 Keys, #10-24 Int Thrd Sz, 5/16"-18 Ext Thrd Sz, Steel (73601)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish, 50 PK (U51530.037.0300)
- ZORO SELECT Flat Washer, For Screw Size 1" , Steel Zinc Yellow Finish, 10 PK (HS-1000SAEHZYBAGGR)
- 80/20 Flat Washer, For Screw Size M6 , Steel Zinc Plated Finish (19-6041)
- 80/20 Flat Washer, For Screw Size 1/4" , Steel Zinc Plated Finish (3258)
- 80/20 Flat Washer, For Screw Size 5/16" , Steel Zinc Plated Finish (3760)
- 80/20 Flat Washer, For Screw Size 1/4" , Stainless Steel Plain Finish (3658)
- METRIC BLUE Flat Washer, For Screw Size M6 , Steel Plain Finish (UST182817)
- MIDWEST FASTENER Flat Washer, For Screw Size 5/8" , Steel Zinc Yellow Finish, 3 PK (74747)
- ZORO SELECT Flat Washer, For Screw Size #12 , 18-8 Stainless Steel Plain Finish, 100 PK (Z0542-188)
- 80/20 General Washers