Shop All Flat Washers
80/20
Flat Washer, Fits Bolt Size M8 , Steel Zinc Plated Finish
Mfr # 13-6042
Zoro # G0817807
Sold in multiples of 26 for $9.36
$9.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- For Screw Size M8
- Outside Diameter 15.78mm
- Minimum Thickness 1.60mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 80/20
- MFR # 13-6042
- Zoro # G0817807
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | M8 |
Outside Diameter | 15.78mm |
Inside Diameter | 8.51 mm |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 1.60mm |
Standards | ISO 7089 |
System of Measurement | Metric |
Type | Standard Flat |
Color | Blue |
Weight | 0.004 |
Description
M8 Flat Washer Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 0.040" Replacement Pin Gage P-0 -0.0002 Tolerance (4103-0040)
- ZORO SELECT Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 5 PK (N04360.062.0200)
- ZORO SELECT Class 10.9, M6-1.00 Hex Head Cap Screw, Black Oxide Steel, 20 mm L, 100 PK (M04110.060.0020)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.250x3 L, PK25 (WWG-CLPZ-173)
- 80/20 Flat Washer, Fits Bolt Size 5/16" , Stainless Steel Plain Finish (3659)
- 80/20 Flat Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish (3658)
- 80/20 Flat Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish (65-3260)
- 80/20 Flat Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish (3258)
- 80/20 Flat Washer, Fits Bolt Size M6 , Steel Zinc Plated Finish (19-6041)
- 80/20 Flat Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish (3760)
- MIDWEST FASTENER Washer Flat Zn 1-1/4 5Lb (03847)
- 80/20 Flat Washers