Shop All Structural Framing System Accessories
80/20
FHSCS & Drop-In T-Nut, For 12126, PK6
Mfr # 75-3628-6
Zoro # G1321381
original price:
$10.15
11% off
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With 12126
- Series 40 Series
- Finish Zinc-Plated
- Product Type Bolt Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 80/20
- MFR # 75-3628-6
- Zoro # G1321381
- Country of Origin Taiwan, Province of China
- Category Structural Framing System Accessories
Dimensions
For Slot Width | 8.2 mm |
Fastener Thread Size | M6 |
Fastener Thread Length | 18 mm |
Details
Item | FHSCS & Drop-In T-Nut |
Material | Steel |
For Use With | 12126 |
Series | 40 Series |
Finish | Zinc-Plated |
Product Type | Bolt Assembly |
Compatible Manufacturer Model Number | 12126 |
Fastener Head Type | Flat Head Socket Cap |
Fastener Type | T-Nut |
System of Measurement | Metric |
Threaded Hole Location | Single Center |
Compatible Brand and Series | 80/20, 40 Series |
Mounting Type | Drop-In |
Description
Bolt Assembly, For Slot Width 8.2 mm, Steel, Zinc-Plated, Fastener Thread Size M6, Fastener Thread Length 18 mm, T-Nut, Flat Head Socket Cap, Threaded Hole Location Single Center, Drop-In, Metric, Compatible Brand and Series 80/20, 40 Series, Compatible Manufacturer Model Number 12126, 40 Series, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Durham Large Plastic Compartment Box LPADJ-CLEAR - Adjustable with 20 Dividers, 13-1/8x9x2-5/16 (LPADJ-CLEAR)
- ZORO SELECT Recycled Rigid PVC Pallet, 30 in L, 30 in W, 4 in H (05000213)
- LITTLE GIANT 12/14 ga. ga. Storage Cabinet, 60 in W, 78 in H (SSL4-A-2460)
- ZORO SELECT Drum Liner, 85 gal, 6 mil, Natural, PK40 (G427206F)
- 80/20 Stanchion Cross Clamp 1" Diameter (5575)
- 80/20 Drop In T-Stud M6X30 Zinc Plated Steel (13146)
- 80/20 L-Hex Wrench 5/32" Ball End (6100)
- 80/20 Base Connector, 90 Deg-Gray (9140)
- 80/20 Ins Crn Brkt 2 Hole 43X43 Znc Pltd Steel (14120)
- 80/20 Shrt Flange Linear Bearing Brake Kit 25S (25-6415-BLACK)
- 80/20 Base Plate 40 S For 65-2714 (40-2407)
- 80/20 Structural Framing System Accessories