Shop All Structural Framing System Accessories
80/20
FBHSCS & Economy T-Nut, For 2085, PK15
Mfr # 3319-15
Zoro # G1267585
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With 2085
- Series 15 Series
- Finish Zinc-Plated
- Product Type Bolt Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 80/20
- MFR # 3319-15
- Zoro # G1267585
- Country of Origin Taiwan, Province of China
- Category Structural Framing System Accessories
Dimensions
For Slot Width | 0.4 in |
Fastener Thread Size | 5/16" -18 |
Fastener Thread Length | 1/2 in |
Details
Item | FBHSCS & Economy T-Nut |
Material | Steel |
For Use With | 2085 |
Series | 15 Series |
Finish | Zinc-Plated |
Product Type | Bolt Assembly |
Mounting Type | Slide-In |
Fastener Head Type | Flanged Button Head Socket Cap |
System of Measurement | Inch |
Threaded Hole Location | Single Offset |
Compatible Manufacturer Model Number | 2085 |
Compatible Brand and Series | 80/20, 15 Series |
Fastener Type | T-Nut |
Description
Bolt Assembly, For Slot Width 0.4 in, Steel, Zinc-Plated, Fastener Thread Size 5/16 In. -18, Fastener Thread Length 1/2 in, T-Nut, Flanged Button Head Socket Cap, Threaded Hole Location Single Offset, Slide-In, Inch, Compatible Brand and Series 80/20, 15 Series, Compatible Manufacturer Model Number 2085, 15 Series, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTA-KING 2-Wall Modular In-Plant Office, 8 ft H, 10 ft W, 8 ft D, White (VK1DW-WCM 8'x10' 2-Wall)
- FAZTEK Fastener Set, Black Zinc Finish, PK6 (15MFA3923)
- 80/20 Right Hand, Econ Lift Off Hinge, Long 10 S (2838)
- SAFCO Boltless Steel/Particleboard Shelving, 5-Shelf, 48w x 18d x 72h, Black (6246BL)
- 80/20 Transition Hinge, 4 Hole 30 / 45 Series (12064)
- 80/20 Base Plate, For 10 Series (2131)
- 80/20 Economy Furniture, Floor Glide, 5/16-18 (2187)
- 80/20 Ins Crn Brkt 2 Hole 43X43 Znc Pltd Steel (14120)
- 80/20 Magnetic Catch, 25 & 40 Series, 1-9/16 In. (65-4486)
- 80/20 Living Hinge W/Crn Bracket 90 Deg 15S (4364)
- 80/20 End Cap, For 1020, PK2 (2025-2)
- 80/20 Structural Framing Systems