Shop All Structural Framing System Accessories
80/20
Fasteners, 15 Series
Mfr # 3320
Zoro # G7631285
product price: $1.19
/ea
$1.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Iron
- For Use With 15 Series
- Series 15 Series
- Finish Zinc-Plated
- Width (In.) 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 3320
- Zoro # G7631285
- Country of Origin Taiwan, Province of China
- Category Structural Framing System Accessories
Dimensions
Width (In.) | 1/2 in |
Thread Size | 5/16"-18 |
Fastener Thread Length | 11/16 in |
Fastener Thread Size | 5/16" -18 |
For Slot Width | 0.4 in |
Details
Item | Fasteners |
Material | Cast Iron |
For Use With | 15 Series |
Series | 15 Series |
Finish | Zinc-Plated |
Threaded Hole Location | Single Offset |
Mounting Type | Slide-In |
Fastener Head Type | Flanged Button Head Socket Cap |
Product Type | Bolt Assembly |
Compatible Brand and Series | 80/20, 15 Series |
Fastener Type | T-Nut |
System of Measurement | Inch |
Description
Bolt Assembly, For Slot Width 0.4 in, Cast Iron, Zinc-Plated, Fastener Thread Size 5/16 In. -18, Fastener Thread Length 11/16 in, T-Nut, Flanged Button Head Socket Cap, Threaded Hole Location Single Offset, Slide-In, Inch, Compatible Brand and Series 80/20, 15 Series, 15 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Shelf Brackets, 12-in. x 14-in., Stamped Steel, Gray Enamel Finish (2 Pack) (MP11415)
- NEW AGE Low Prof Dunnage Rack, 3000 lb., AL, 36W (2020)
- EAGLE MFG Open Head Transport Drum, Polyethylene, 20 gal, Unlined, Yellow (1652)
- BUCKHORN Blue Collapsible Bulk Container, Plastic, 28.7 cu ft Volume Capacity (BN4845342023000)
- 80/20 Black 15 S 90 Deg Pivot Bracket W/T-Hand (4319-BLACK)
- 80/20 Inside Crnr Brkt, 18 Hole 3"X3"X3" (4017-BLACK)
- 80/20 Stanchion Cross Clamp 1" Diameter (5575)
- 80/20 Flanged Hex Nut, 30 Series, Zinc (14156)
- 80/20 Drop In T-Stud M6X30 Slot8 ss (13139)
- 80/20 Rubber Bumper, 10 Series (2850)
- FATH Economy T-Nut, Fath, 15 / 40 Series, PK4 (096E15U5/16-18S01)
- 80/20 Structural Framing System Accessories