Shop All Structural Framing System Accessories
80/20
Fasteners, 10 Series
Mfr # 3321
Zoro # G8560483
product price: $0.93
/ea
$0.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Iron
- For Use With 10 Series
- Series 15 Series
- Finish Zinc-Plated
- Width (In.) 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 3321
- Zoro # G8560483
- Country of Origin Taiwan, Province of China
- Category Structural Framing System Accessories
Dimensions
Width (In.) | 1/2 in |
Thread Size | 1/4"-20 |
For Slot Width | 0.4 in |
Fastener Thread Length | 1/2 in |
Fastener Thread Size | 1/4" -20 |
Details
Item | Fasteners |
Material | Cast Iron |
For Use With | 10 Series |
Series | 15 Series |
Finish | Zinc-Plated |
System of Measurement | Inch |
Mounting Type | Slide-In |
Threaded Hole Location | Single Center |
Fastener Head Type | Flanged Button Head Socket Cap |
Compatible Brand and Series | 80/20, 10 Series |
Product Type | Bolt Assembly |
Fastener Type | T-Nut |
Description
Bolt Assembly, For Slot Width 0.4 in, Cast Iron, Zinc-Plated, Fastener Thread Size 1/4 In. -20, Fastener Thread Length 1/2 in, T-Nut, Flanged Button Head Socket Cap, Threaded Hole Location Single Center, Slide-In, Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5 gal Open Head Pail, 12-3/8 in Dia, 14-3/4 in H, White, HDPE (ROP2150-WM)
- AMGOOD 24x30 Rolling Prep Table with Stainless Steel Top (AMG WT-2430-WHEELS)
- MYTON INDUSTRIES Gray Ribbed Wall Container, Plastic, 23 cu ft Volume Capacity (MTH-3GRAY)
- FLAMBEAU Adjustable Compartment Box with 4 to 48 compartments, Plastic, 1 15/16 in H x 8-3/16 in W (T5008)
- 80/20 Roll In T-Nut W/Spring Leaf Sa M8 (13036)
- 80/20 Square Corner Connector 2-Way 30 Series (14170)
- 80/20 Cut You Not Wire Edge - Black (65-2465)
- 80/20 Joining Plate, 90 Degree 5 Hole 10 Series (4151-BLACK)
- 80/20 Blue Ratcheting L-Handle 15 S (6805)
- 80/20 Joining Plate, 10 Series (2570)
- SIMPSON STRONG-TIE Insulation Support Is24 (IS24-R100)
- 80/20 Structural Framing System Accessories