Shop All Aluminum Extrusions
80/20
Extrusion, T-Slotted, 10S, 72" L, 1" W
Mfr # 1030-72
Zoro # G3506754
original price:
$75.95
9% off
new price: $68.39
/ea
$68.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 72 in
- Width (In.) 1.0 in
- Type T-Slotted
- Material Aluminum
- Finish Anodized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 1030-72
- Zoro # G3506754
- Country of Origin United States
- Category Aluminum Extrusions
Dimensions
Length | 72 in |
Width (In.) | 1.0 in |
Height (In.) | 3.0 in |
Bore Dia. (In.) | 0.21 in |
Slot Width (In.) | 0.26 in |
Nominal Length | 6 ft |
Profile Width | 1 in |
Slot Width | 0.3 in |
Bore Diameter | 13/64 in |
Overall Length | 72 in |
Rail HxW | 3 in x 1 in |
Profile Height | 3 in |
Weight per Unit Length | 1.3 lb-ft |
Description
T-Slot, Inch, Triple, Silver, Weight per Unit Length 1.3 lb-ft, Bore Diameter 13/64 in, Extrusion Texture Grooved, Nominal Length 6 ft, Aluminum, Number of Open Slots 8, Profile Height 3 in, Profile Width 1 in, Overall Length 72 in, 10 Series, Rectangle, Slot Width 0.3 in, Yield Strength 35,000 psi, Relative Profile Weight Standard, Slot Location Adjacent-Sides, Finish Anodized, Temper T6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLANO Compartment Box with 5 compartments, Plastic, 1 1/8 in H x 3-3/4 in W (344985)
- MOLDED FIBERGLASS Nesting Container, White, Fiberglass Reinforced Composite, 6 1/8 in L, 4 7/8 in W, 2 1/8 in H (9211085269)
- RICHELIEU 316 in 5 mm K Line Glass Shelf Pin Nickel (CP328180)
- KEYSCO TOOLS Pail Tipper (Single), Steel Tube (78030)
- 80/20 T-Slotted Extrusion, 10S, 6 LX1 In H (2565)
- 80/20 Extrusion, T-Slotted, 15S, 97 In L, 1.5 In W (1515-97)
- 80/20 Access Hole Drill Jig-4 Hole .281 (6135)
- 80/20 T-Slotted Extrusion, 10S, 97 Lx1 In H (1010-97)
- 80/20 T-Slotted Extrusion, 15S, 72 Lx1.5 In H (1515-LITE-72)
- 80/20 Access Hole Drill Jig .201 (6120)
- 80/20 Extrusion, T-Slot, 15S, 72 In L, 1.5 In W (1515-S-72)
- 80/20 Aluminum Extrusions