Shop All Aluminum Extrusions
This Product is Discontinued
80/20
Extrusion, T-Slot, 20S, 4M L, 20 mm W (Discontinued)
Mfr # 20-2020-4M
Zoro # G7578663
This Product is Discontinued
Key Features
- Length 4 m
- Width (In.) 20mm
- Type T-Slotted
- Material Aluminum
- Finish Anodized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 20-2020-4M
- Zoro # G7578663
- Country of Origin United States
- Category Aluminum Extrusions
Dimensions
Length | 4 m |
Width (In.) | 20mm |
Height (In.) | 20mm |
Slot Width (mm) | 5.26 mm |
Width (mm) | 20.0 mm |
Bore Dia. (mm) | 4.19 mm |
Height (mm) | 20.0 mm |
Slot Width (In.) | 0.21 in |
Profile Height | 20 mm |
Rail HxW | 20 mm x 20 mm |
Slot Width | 5.3 mm |
Overall Length | 4 m |
Weight per Unit Length | 0.32 lb-ft |
Nominal Length | 13 ft |
Bore Diameter | 4.19 mm |
Profile Width | 20 mm |
Description
T-Slot, Metric, Single, Silver, Weight per Unit Length 0.32 lb-ft, Bore Diameter 4.19 mm, Extrusion Texture Smooth, Nominal Length 13 ft, Aluminum, Number of Open Slots 4, Profile Height 20 mm, Profile Width 20 mm, Overall Length 4 m, 20 Series, Square, Slot Width 5.3 mm, Yield Strength 241.1 N/mm�, Relative Profile Weight Standard, Slot Location Adjacent-Sides, Finish Anodized, Temper T5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.