Shop All Aluminum Extrusions
80/20
Extrusion, T-Slot, 15S, 72 In L, 1.5 In W
Mfr # 1530-S-72
Zoro # G7480706
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 72 in
- Width (In.) 1.5 in
- Type T-Slotted
- Material Aluminum
- Finish Anodized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 1530-S-72
- Zoro # G7480706
- Country of Origin United States
- Category Aluminum Extrusions
Dimensions
Length | 72 in |
Width (In.) | 1.5 in |
Height (In.) | 3.0 in |
Bore Dia. (In.) | 0.26 in |
Slot Width (In.) | 0.32 in |
Nominal Length | 6 ft |
Overall Length | 72 in |
Profile Width | 1 1/2 in |
Bore Diameter | 17/64 in |
Weight per Unit Length | 2.39 lb-ft |
Rail HxW | 3 in x 1 1/2 in |
Slot Width | 0.3 in |
Profile Height | 3 in |
Description
T-Slot, Inch, Double, Silver, Weight per Unit Length 2.39 lb-ft, Bore Diameter 17/64 in, Extrusion Texture Smooth, Nominal Length 6 ft, Aluminum, Number of Open Slots 6, Profile Height 3 in, Profile Width 1 1/2 in, Overall Length 72 in, 15 Series, Rectangle, Slot Width 0.3 in, Yield Strength 35,000 psi, Relative Profile Weight Standard, Slot Location Adjacent-Sides, Finish Anodized, Temper T6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDED FIBERGLASS White Fiberglass Lid (9201185269)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 4 in H, 11 5/8 in L, Ivory (QSB109IV)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 6 5/8 in W, 6 in H, 23 5/8 in L, Yellow (QSB206YL)
- GLOBAL INDUSTRIAL Bussing Tub, Gray, Plastic, 20-1/4 in L, 15-1/4 in W, 5 in H (443326)
- 80/20 Access Hole Drill 7.1 mm (40-6070)
- 80/20 T-Slotted Extrusion, 10S, 72 Lx2 In H (1020-72)
- 80/20 T-Slotted Extrusion, 10S, 97 Lx1 In H (1010-97)
- 80/20 Extrusion, T-Slot, 15S, 72 In L, 3 In H (1530-LS-72)
- 80/20 T-Slotted Extrusion, 10S, 72 Lx1 In H (1010-72)
- 80/20 T-Slotted Extrusion, 15S, 6 LX1.5 In H (2525)
- 80/20 Extrusion, Flanged, Boltless, Length 72 In (9025-72)
- 80/20 Aluminum Extrusions