Shop All Aluminum Extrusions
80/20
Extrusion, Boltless, 72 In L, 1 In W
Mfr # 9000-72
Zoro # G7514071
product price: $19.35
/ea
$19.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 72 in
- Width (In.) 1.0 in
- Type Square, Boltless
- Material Aluminum 6105-T5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 9000-72
- Zoro # G7514071
- Country of Origin United States
- Category Aluminum Extrusions
Dimensions
Length | 72 in |
Width (In.) | 1.0 in |
Height (In.) | 1.0 in |
Nominal Length | 6 ft |
Profile Height | 1 in |
Rail HxW | 1 in x 1 in |
Profile Width | 1 in |
Overall Length | 72 in |
Description
Square Tube Profile, Square Tube Profile, Profile Height 1 in, Wall Thickness 1/16 in, Slot Width Not Applicable, Flange Height Not Applicable, Silver, Anodized, Aluminum 6105-T5, Nominal Length 6 ft, Quick Frame, Inch, Overall Length 72 in, Profile Width 1 in, Yield Strength 35,000 psi, Number of Open Slots 0, Framing Type Press-Fit, Tube Profile Type Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRON HORSE Boltless Shelving Unit, 5 Shelves, Steel, 18 in D x 36 in W x 72 in H (20992)
- SSI SCHAEFER Straight Wall Container, Gray, Polypropylene, 15 3/4 in L, 12 in W, 9 in H (EF4220.GY1)
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (7818ELMG)
- 80/20 Mesh Retainer, 2", 10 S (2493)
- 80/20 Extrusion, 15S, 72 In L, 1.5 In W, 3 In H (1530-72)
- 80/20 T-Slotted Extrusion, 15S, 72 Lx1.5 In H (1515-LITE-72)
- 80/20 Joining Plate, 10 Series (4265-BLACK)
- 80/20 Extrusion, T-Slot, 15S, 72 In L, 1.5 In W (1530-S-72)
- 80/20 T-Slotted Extrusion, 10S, 72 Lx2 In H (1020-72)
- 80/20 Extrusion, T-Slotted, 10S, 72" L, 1" W (1030-72)
- EZTUBE Extrusion for 3/4in Flush Panel Black, 60in L x 1in W x 1in H, QR 1 End (100-110-5 BK 1QR)
- 80/20 Structural Framing Systems