Shop All Aluminum Extrusions
80/20
Extrusion, 15S, 72 In L, 1.5 In W, 3 In H
Mfr # 1530-72
Zoro # G2654513
original price:
$205.84
43% off
new price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 72 in
- Width (In.) 1.5 in
- Type T-Slotted
- Material Aluminum
- Finish Anodized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 1530-72
- Zoro # G2654513
- Country of Origin United States
- Category Aluminum Extrusions
Dimensions
Length | 72 in |
Width (In.) | 1.5 in |
Height (In.) | 3.0 in |
Bore Dia. (In.) | 0.26 in |
Slot Width (In.) | 0.32 in |
Nominal Length | 6 ft |
Slot Width | 0.3 in |
Weight per Unit Length | 2.43 lb-ft |
Profile Height | 3 in |
Profile Width | 1 1/2 in |
Overall Length | 72 in |
Rail HxW | 3 in x 1 1/2 in |
Bore Diameter | 17/64 in |
Description
T-Slot, Inch, Double, Silver, Weight per Unit Length 2.43 lb-ft, Bore Diameter 17/64 in, Extrusion Texture Grooved, Nominal Length 6 ft, Aluminum, Number of Open Slots 6, Profile Height 3 in, Profile Width 1 1/2 in, Overall Length 72 in, 15 Series, Rectangle, Slot Width 0.3 in, Yield Strength 35,000 psi, Relative Profile Weight Standard, Slot Location Adjacent-Sides, Finish Anodized, Temper T5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL KING Pallet Rack Frame 42"W x 42"D x 192"H, Green (RTFAG042192F01VG)
- QUANTUM STORAGE SYSTEMS 75 lb Shelf Storage Bin, Polypropylene/Polyethylene, 18 3/8 in W, 11 7/8 in H, 29 in L, Black (QMS743BR)
- HIRSH Boltless Shelving Unit, 16"D x 30"W x 60"H, 4 Shelves, Steel (17125)
- COMPONENT HARDWARE CP Die Cast 7" L Folding Removable Shelf (J17-4270)
- 80/20 Access Hole Drill, 5.1mm Diameter (25-6115)
- 80/20 Extrusion, Double Flang, Boltless, 145 In L (9030-145)
- 80/20 T-Slot, 15S, 72 In L, 3 In W (3030-LS-72)
- 80/20 T-Slotted Extrusion, 15S, 6 LX1.5 In H (2525)
- 80/20 Framing Extrusion, T-Slotted, 10 Series (1010-BLACK-72)
- 80/20 Joining Plate, 15 Series (4306-BLACK)
- 80/20 Joining Plate, 10 Series (4265-BLACK)
- 80/20 Structural Framing Systems