Shop All Structural Framing System Accessories
80/20
End Fastener, For 25 Series
Mfr # 25-3895
Zoro # G1972607
Sold in multiples of 3 for $7.65
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With 25 Series
- Series 25 Series
- Finish Polished
- Fastener Type End Fastener
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 80/20
- MFR # 25-3895
- Zoro # G1972607
- Country of Origin Taiwan, Province of China
- Category Structural Framing System Accessories
Dimensions
Overall Length | Not Available |
For Slot Width | 6 1/2 mm |
Fastener Thread Length | 16 mm |
Fastener Thread Size | M6 |
Overall Width | 11 mm |
Overall Height | 23.8 mm |
Details
Item | Standard End Fastener |
Material | Steel |
For Use With | 25 Series |
Series | 25 Series |
Finish | Polished |
Fastener Type | End Fastener |
Color | Silver |
Fastener Mounting Type | Slide-In |
Product Type | Standard End Fastener |
Connector Type | End Fastener |
System of Measurement | Metric |
Description
Standard End Fastener, Silver, Polished, Overall Height 23.8 mm, Slide-In, End Fastener, Overall Length Not Available, Overall Width 11 mm, Fastener Thread Length 16 mm, Steel, Fastener Thread Size M6, 25 Series, System of Measurement Metric, End Fastener, For Slot Width 6 1/2 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASCO Tight Head 5 Gallon Rectangular Plastic (TH5S-2VB-N)
- ZORO SELECT Open Head Transport Drum, Polyethylene, 55 gal, Unlined, Blue (OS55LF)
- 80/20 Slotted Corner Bracket 2 Hole 39mm (14075)
- ZORO SELECT Wire Shelving Unit, 24"D x 24"W x 85"H, 4 Shelves, Silver (2KPF7)
- 80/20 Plastic Hinge, For 40 Series Plastic (12126)
- 80/20 Top Mount Pad With Brake Hole 15 S (6898)
- 80/20 Standard Drop In T-Nut M6 (13117)
- 80/20 T-Slot Framing System, Single, 4 ft, Black (1515-LITE-BLACK-48)
- 80/20 SHCS & Znut, PK6 (75-3593-6)
- 80/20 Panel Retainer, 10 Series, Width 2 In. (2497)
- 80/20 Drop In T-Stud M6X30 Slot8 ss (13139)
- 80/20 Structural Framing System Accessories