Shop All Structural Framing System Accessories
80/20
End Cap, For 45-4545, PK2
Mfr # 12262-2
Zoro # G1576102
product price: $4.95
/pk 2, $2.48/ea
$4.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS
- For Use With 45-4545
- Series 45 Series
- Finish Matte
- Overall Length 45 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 12262-2
- Zoro # G1576102
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Overall Length | 45 mm |
Overall Height | 45 mm |
For Slot Width | 10.2 mm |
Overall LxH | 45 mm x 45 mm |
Overall HxW | 45 mm x 4 mm |
Overall Width | 4 mm |
Details
Item | End Cap |
Material | ABS |
For Use With | 45-4545 |
Series | 45 Series |
Finish | Matte |
Includes | Molded Push-In Stem |
Includes Fasteners | No |
Color | Black |
For Profile Type | Single |
Compatible Brand and Series | 45 Series, 80/20 |
Cover Type | Dust Cover |
System of Measurement | Metric |
Compatible Manufacturer Model Number | 45-4545 |
Product Type | End Cap |
Description
End Cap, Matte, 45 Series, Overall Height 45 mm, Overall Width 4 mm, Overall Length 45 mm, Metric, Black, For Slot Width 10.2 mm, ABS, Includes Fasteners No, Dust Cover, For Profile Type Single, Compatible Brand and Series 45 Series, 80/20, Compatible Manufacturer Model Number 45-4545, Includes Molded Push-In Stem, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Boltless Shelf, 36"D x 36"W x 2"H, Steel (ZBES-3636D)
- AZAR DISPLAYS 12" Bowl Display W/ Curved Metal Arm for Pegboard/Slatwall (729912)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 5 in H, Green (269682GN)
- EAGLE GROUP Open, Loop Hangers, electropolished (OLH-EP)
- 80/20 Miter Connector (13193)
- 80/20 End Cap, For 1530, PK2 (2045-2)
- 80/20 M5 25 S Dbl Anchor T-Nut Long Assy (25-3096)
- 80/20 M5 Ball End T-Handle Hex Wrench (65-6108)
- 80/20 Tee Joining Plate 4 Hole 15 S (4341)
- 80/20 Joining Plate 9 Hole 90 Degree 15 S (4326)
- 80/20 Universal Pivot (40-4395)
- 80/20 Structural Framing Systems