Shop All Structural Framing System Accessories
80/20
End Cap, For 40-4080/40-4080-LITE, PK2
Mfr # 40-2045-2
Zoro # G2508983
product price: $5.59
/pk 2, $2.80/ea
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS
- For Use With 40-4080/40-4080-LITE
- Series 40 Series
- Finish Matte
- For Slot Width 8.2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 40-2045-2
- Zoro # G2508983
- Country of Origin China
- Category Structural Framing System Accessories
Dimensions
For Slot Width | 8.2 mm |
Overall Width | 4.5 mm |
Overall Height | 40 mm |
Overall Length | 80 mm |
Overall LxH | 80 mm x 40 mm |
Overall HxW | 40 mm x 4.5 mm |
Details
Item | End Cap |
Material | ABS |
For Use With | 40-4080/40-4080-LITE |
Series | 40 Series |
Finish | Matte |
Cover Type | Dust Cover |
Compatible Brand and Series | 40 Series, 80/20 |
Compatible Manufacturer Model Number | 40-4040, 40-4040-LITE |
System of Measurement | Metric |
Number of Mounting Holes | 2 |
Color | Black |
Includes Fasteners | Yes |
For Profile Type | Single |
Product Type | End Cap |
Description
End Cap, Matte, 40 Series, Overall Height 40 mm, Overall Width 4.5 mm, Overall Length 80 mm, Metric, Black, For Slot Width 8.2 mm, ABS, Includes Fasteners Yes, Dust Cover, For Profile Type Single, Number of Mounting Holes 2, Compatible Brand and Series 40 Series, 80/20, Compatible Manufacturer Model Number 40-4040, 40-4040-LITE, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (HDCO246078-4S95)
- PERFORMANCE TOOL Performance Tool Multi-Purpose Folding Workbench (W54025)
- 80/20 Shrt Dbl Flange Linear Bearing Brake Kit (40-6523-BLACK)
- JARKE Add-On Cantilever Rack, 2 Sides, 7 ft. H (QT501D72A)
- 80/20 Tee, 4 Way - Black (9270)
- 80/20 Plastic Hinge, For 25 Series Plastic (12099)
- 80/20 Joining Plate, 10 Series (4119-BLACK)
- 80/20 Mono-Slot 1" X 1" T-Slot 242" Profile (1001-242)
- 80/20 Roll In T-Nut W/Spring Leaf Sa M5 (13091)
- 80/20 L-Handle, For 25 Series (25-6850)
- 80/20 Anchor Fastener, For 15S (3360)
- 80/20 Structural Framing System Accessories