Shop All Structural Framing System Accessories
80/20
End Cap, For 30-3060, PK2
Mfr # 12302-2
Zoro # G0360211
product price: $3.75
/pk 2, $1.88/ea
Sold in multiples of 2 for $7.50
$7.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS
- For Use With 30-3060
- Series 30 Series
- Finish Matte
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 12302-2
- Zoro # G0360211
- Country of Origin Germany
- Category Structural Framing System Accessories
Dimensions
Overall Width | 4 mm |
Overall Height | 30 mm |
Overall Length | 60 mm |
Overall HxW | 30 mm x 4 mm |
Overall LxH | 60 mm x 30 mm |
For Slot Width | 8.2 mm |
Details
Item | End Cap |
Material | ABS |
For Use With | 30-3060 |
Series | 30 Series |
Finish | Matte |
System of Measurement | Metric |
Compatible Manufacturer Model Number | 30-3060 |
Includes Fasteners | No |
Includes | Molded Push-In Stem |
Color | Black |
Product Type | End Cap |
For Profile Type | Double |
Compatible Brand and Series | 30 Series, 80/20 |
Cover Type | Dust Cover |
Description
End Cap, Matte, 30 Series, Overall Height 30 mm, Overall Width 4 mm, Overall Length 60 mm, Metric, Black, For Slot Width 8.2 mm, ABS, Includes Fasteners No, Dust Cover, For Profile Type Double, Compatible Brand and Series 30 Series, 80/20, Compatible Manufacturer Model Number 30-3060, Includes Molded Push-In Stem, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAACK Work Table, Steel, 72-1/2" W, 36" Height, 750 lb., Folding (R-72)
- KIPP Nut DIN508, D=M14, Nb=16, Carbon Steel Black (K0377.14)
- DURAMAX 72 In x 24 In. 3 Drawer Rolling Industrial Workbench with Wood Top (68001)
- MANHATTAN COMFORT Eiffel 2-Piece Garage Set in Matte Black (2-256BMC8)
- 80/20 End Fastener, For 15S (3380)
- 80/20 Tool Hanger, 10 Series (2099)
- 80/20 Hex Driver 3/16" Ball End (6020)
- 80/20 Triple Econ T-Nut 1/4-20 Thread, 10 S (3287)
- 80/20 Drop In T-Nut M6 Slot8 Zinc Plated Steel (13119)
- 80/20 Joining Plate, 10 Series (4108-BLACK)
- 80/20 Universal Pivot, For 10S (4195)
- 80/20 Structural Framing System Accessories