Shop All Structural Framing System Accessories
80/20
End Cap, For 30-3030, PK2
Mfr # 12271-2
Zoro # G1738737
original price:
$2.65
24% off
new price: $1.99
/pk 2, $1.00/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS
- For Use With 30-3030
- Series 30 Series
- Finish Matte
- Cover Type Dust Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 12271-2
- Zoro # G1738737
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Overall LxH | 30 mm x 30 mm |
Overall Width | 4 mm |
Overall Height | 30 mm |
For Slot Width | 8.2 mm |
Overall HxW | 30 mm x 4 mm |
Overall Length | 30 mm |
Details
Item | End Cap |
Material | ABS |
For Use With | 30-3030 |
Series | 30 Series |
Finish | Matte |
Cover Type | Dust Cover |
Compatible Brand and Series | 30 Series, 80/20 |
Includes | Molded Push-In Stem |
Color | Black |
Product Type | End Cap |
Includes Fasteners | No |
For Profile Type | Single |
Compatible Manufacturer Model Number | 30-3030 |
System of Measurement | Metric |
Description
End Cap, Matte, 30 Series, Overall Height 30 mm, Overall Width 4 mm, Overall Length 30 mm, Metric, Black, For Slot Width 8.2 mm, ABS, Includes Fasteners No, Dust Cover, For Profile Type Single, Compatible Brand and Series 30 Series, 80/20, Compatible Manufacturer Model Number 30-3030, Includes Molded Push-In Stem, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lid, Natural, Spout w/Tear Tab, 1-3/16 in H (ROP2100CVR-TT-N-S)
- KNAPE & VOGT 1114NI Shelf Bracket (RP-0495-BN)
- WESCO Drum Deheader 20" L x 4" W (DRM1025)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (HDJC246078-4S95)
- 80/20 Base Plate, 15 Series, Width 1/1/2002 In. (2415)
- 80/20 Blk 40S 4 Hole Inside Gusset Crnr Brkt (40-4334-BLACK)
- 80/20 Black 15 S Universal Living Nub (4377-BLACK)
- 80/20 L-Brake Handle, For 10S (6850)
- 80/20 Drop-In Panel Bracket 25 S (25-2489)
- 80/20 Hex Driver 3/16" Ball End (6020)
- 80/20 Snap Hook, Spring (2108)
- 80/20 Structural Framing Systems